Shop All Adjustable Bar Stools
Flash Furniture
White Vinyl Barstool, Adj Height
Mfr # CH-TC3-1002-WH-GG
Zoro # G3623221
product price: $73.39
/ea
$73.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 330 lb.
- Material Chrome, Foam
- Frame Material Metal
- Backrest Backless
- Seat Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CH-TC3-1002-WH-GG
- Zoro # G3623221
- UPC # 847254066822
- Country of Origin China
- Category Adjustable Bar Stools
Dimensions
Seat Height Range | 23-3/4" to31-1/2" |
Details
Color | White |
Weight Capacity | 330 lb. |
Material | Chrome, Foam |
Frame Material | Metal |
Backrest | Backless |
Seat Material | Vinyl |
Item | White Vinyl Barstool,Adj Height |
Description
White Vinyl Barstool,Adj Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALEXANDER TARON Alexander Taron 0825QP Engstler Battery-operated Clock - Mini Size (0825QP)
- FRIGIDAIRE Refrigerator Door HinBearing (240328203)
- LORELL Leather Executive Chair, 19" to 21-3/4", Padded Arms, White, Chrome (LLR59502)
- CORRELL High Pressure Top Activity Tables (A48-RND-36)
- FLASH FURNITURE Chair, Madrid, Adjstbl, Retro, Barstool, Chrm (CH-181220-CH-GG)
- FLASH FURNITURE Orange Vinyl Barstool, Adj Height, Weight Capacity: 330 lb. (CH-92023-1-ORG-GG)
- FLASH FURNITURE Button Tufted Gray Vinyl Adjustable Height Barstool, Chrome Base, PK2 (2-CH-112080-GY-GG)
- FLASH FURNITURE Charcoal Fabric Adjustable Height Barstool (CH-122070-CHFABBK-GG)
- FLASH FURNITURE Purple Vinyl Barstool, Adj Height, Seat Height Range: 24" to 33" (CH-92023-1-PUR-GG)
- FLASH FURNITURE Tractor Seat and Chrome Stool, Orange (LF-214A-ORANGEYELLOW-GG)
- BOSS The DOT stool, Black Vinyl (B210V-BK)
- Flash Furniture Adjustable Bar Stools