Shop All Bar Height Stools
Flash Furniture
White Vinyl Barstool, 29"H, Frame Material: Wood
Mfr # CH-152560-WH-VY-GG
Zoro # G3605493
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Type Glides
- Seat Height Range 29-1/2"
- Weight Capacity 330 lb.
- Frame Material Wood
- Backrest Rounded Low Back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CH-152560-WH-VY-GG
- Zoro # G3605493
- UPC # 889142045229
- Country of Origin China
- Category Bar Height Stools
Dimensions
Seat Height Range | 29-1/2" |
Details
Caster Type | Glides |
Weight Capacity | 330 lb. |
Frame Material | Wood |
Backrest | Rounded Low Back |
Seat Material | Vinyl |
Color | White |
Finish | Cappuccino Wood |
Material | Foam |
Description
White Vinyl Barstool,29"H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG Medium Weight Embossed PEVA Shower Liner, 70" W x 72" H, Clear (KN61151)
- ABUS File Cabinet Locking Bar 12" (ABUS File Bar 1 Ft)
- HOLLAND BAR STOOL CO 30" Bar Stool, Black Wrinkle, Black Vinyl Seat, 360 Swivel (C8B130BlkVinyl)
- LORELL 15" W 3 Drawer Mobile Bbf Pedestal File , Letter, 20", Platinum, Letter (LLR79135)
- FLASH FURNITURE Stool, Leather/Wood, Carmel Black, 30" (CH-182020-T-30-BK-GG)
- FLASH FURNITURE Circle Stool, Blk/Natural, Nturl Wood Sea (XU-DG-6F6B-CIR-BAR-NATW-GG)
- FLASH FURNITURE HERCULES Holloway Series Black Leather R (QY-A02-BK-GG)
- FLASH FURNITURE 30" Red Metal Stool-Red Poly Seat (CH-31320-30-RED-PL2R-GG)
- FLASH FURNITURE Chiavari Barstool, Gold, Wood (XA-CH-BAR-GO-GG)
- FLASH FURNITURE Distressed Black Metal Stool (4-ET-3534-24-BK-GG)
- RICHARDSON SEATING CORP Richardson Seating Corp 1958BLU 1958- 30 in. Floridian Swivel Bar Stool; Blue; - Chrome - Blue (1958BLU)
- Flash Furniture Bar Height Stools