Shop All Bed Frames
Flash Furniture
White Twin Loft Bed Frame with Desk and Ladder
Mfr # MH-LBD5-WH-T-GG
Zoro # G805668365
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Medium Density Fiberboard, Plywood, Wood Veneer
- Overall Height 69.25
- Overall Width 78.75
- Overall Length 42.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # MH-LBD5-WH-T-GG
- Zoro # G805668365
- UPC # 840196352619
- Country of Origin Viet Nam
- Category Bed Frames
Dimensions
Overall Height | 69.25 |
Overall Width | 78.75 |
Overall Length | 42.5 |
Details
Color | White |
Material | Medium Density Fiberboard, Plywood, Wood Veneer |
Weight Capacity | 250 |
Description
Form meets function in the clean, simple lines of this twin size lofted bed frame with a built-in desk tucked behind the ladder. Perfect for children, teens,or apartment living, this space saving design provides a designated play, study, or work area without taking up any additional floor space. The open area beneath the lofted bed adds additional room for stuffed animals, a small dresser, or filing cabinet.
Safety and durability are top priorities in any household and this lifted bed won't disappoint. The wooden slats are securely joined with wood screws and wood dowels allowing this sturdy bed to accommodate up to 250 lbs. static weight. Protective dual guardrails ensure that sleepers stay put while they dream. Supportive wooden slats, designed to use 6" - 8" mattresses, are securely attached to the siderails with wood screws for a safe sleeping environment.
Available in 2 finishes and easily assembled, this lifted bunk bed will blend seamlessly in any decor and wipes clean with a dry cloth. Expertly packaged in 2 separate boxes, this tall loft bed will be a welcome addition to your home.
Safety and durability are top priorities in any household and this lifted bed won't disappoint. The wooden slats are securely joined with wood screws and wood dowels allowing this sturdy bed to accommodate up to 250 lbs. static weight. Protective dual guardrails ensure that sleepers stay put while they dream. Supportive wooden slats, designed to use 6" - 8" mattresses, are securely attached to the siderails with wood screws for a safe sleeping environment.
Available in 2 finishes and easily assembled, this lifted bunk bed will blend seamlessly in any decor and wipes clean with a dry cloth. Expertly packaged in 2 separate boxes, this tall loft bed will be a welcome addition to your home.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LULWORTH T200 FLAT Bed Sheets - QUEEN , 12PK (T200-90115)
- ZOELLER Zoeller 30-0041 PVC Quiet Check Solvent Weld Check Valve with 1.5 in. Clear Body Union (30-0041)
- BARNWOODUSA Rustic Signature Reclaimed 16x20 Wood Picture Frame (11x14 Black Mat) (672713211730)
- FLASH FURNITURE Beige LeatherSoft Recliner & Ottoman w/ Wood Base (BT-7818-BGE-GG)
- FLASH FURNITURE Espresso Twin Loft Bed Frame with Desk and Ladder (MH-LBD5-ESP-T-GG)
- FLASH FURNITURE Platform Bed Set, Tribeca, Queen, Black (HG-BM-23-GG)
- FLASH FURNITURE Bristol Metal Tufted Upholstered King Size Headboard in Black Fabric (HG-HB1725-K-BK-GG)
- FLASH FURNITURE Riley Loft Bed Frame w/Desk, Twin Size Wooden Bed Frame w/Guard Rails & Ladder - Light Gray (MH-LBD5-LGY-T-GG)
- FLASH FURNITURE Queen Light Brown Herringbone Adjustable Headboard (MG-97881-QHB-Q-LTBRN-GG)
- FLASH FURNITURE Cambridge Headboard, Queen, Navy Fabric (HG-HB1708-Q-N-GG)
- BAXTON STUDIO Elston Mid-Century Charcoal Finished Wood and Synthetic Rattan Platform Bed-Queen (193-11487-ZORO)
- Flash Furniture Beds and Mattresses