Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
White Steel Patio Arm Chair with Round Back
Mfr # CO-3-WH-GG
Zoro # G3622941
product price: $68.65
/ea
$68.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish White Powder Coat
- Material Plastic, Steel
- Overall Width 21
- Capacity 300
- Overall Height 32.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CO-3-WH-GG
- Zoro # G3622941
- UPC # 889142057420
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Width | 21 |
Overall Height | 32.25 |
Overall Length | 24 |
Details
Color | White |
Finish | White Powder Coat |
Item | White Patio Chair-Round Back |
Material | Plastic, Steel |
Capacity | 300 |
Description
White Patio Chair-Round Back
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAYBERG Outdoor Wooden Sand Box with Floor Cover and Waterproof Protection Cover, Square Sandpit for Kids (QI003792_Set)
- 21ST CENTURY 21St Century Product B65A13 Bbq Grill Brush with Scraper - 12 in. (B65A13)
- KAGE-ALL CHIPMUNK Kage-All, Chipmunk Live Animal Trap (150-0-006)
- BUYERS PRODUCTS 8 x 22 ft Standard Duty 10 Mil Tarp, Gray/Black, Mesh, UV Resistant (DTR8022)
- FLASH FURNITURE Slate Gray Poly Resin Adirondack Chair, PK 2 (2-JJ-C14501-SLT-GG)
- FLASH FURNITURE Black All-Weather Classic Outdoor Rocking Chair (LE-HMP-2002-110-BK-GG)
- FLASH FURNITURE 28" L 32" H, Straight (DAD-SF1-1-GG)
- FLASH FURNITURE Tan 3-Seater Convertible Canopy Patio Swing/Bed (TLH-007-TAN-GG)
- FLASH FURNITURE Gray All-Weather Folding Adirondack Chairs, PK 2 (2-JJ-C14505-GY-GG)
- FLASH FURNITURE Black/Gray Adjustable Chaise Lounge, 2PK (2-JJ-LC326-BLK-GRY-GG)
- FLASH FURNITURE Bowie Comfort Series Black Swivel Patio Chair with Black Cushion (JE-5101W-BK-GG)
- Flash Furniture Outdoor Chairs