Shop All Folding Chairs
Flash Furniture
White Resin Folding Chair
Mfr # 4-LE-L-1-WHITE-GG
Zoro # G2797096
original price:
$199.49
13% off
new price: $172.99
/pk 4, $43.25/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type White Resin Folding Chair,PK4
- Style Folding Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 4-LE-L-1-WHITE-GG
- Zoro # G2797096
- UPC # 812581019582
- Country of Origin China
- Category Folding Chairs
Details
Item | White Resin Folding Chair,PK4 |
Color | White |
Product Type | White Resin Folding Chair,PK4 |
Style | Folding Chair |
Description
White Resin Folding Chair,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Mila 22in x 65in Arched Metal Framed Wall Mirror, Gold (HMHD-23M009YBN-GLD-GG)
- MANITOWOC Air Filter (3005939)
- WESTCLOX Clock Wall Rnd White 8.5In (46994A)
- SOUTHBEND Knob, Chrome Plated (1189600)
- FLASH FURNITURE Mahogany Resin Folding Chair (4-LE-L-1-MAH-GG)
- FLASH FURNITURE Metal Folding Chair, Black (HF3-MC-309AS-BK-GG)
- FLASH FURNITURE Black Plastic Stack Chair (5-RUT-2-BK-GG)
- FLASH FURNITURE Kids Blue Plastic Folding Chair (2-Y-KID-BL-GG)
- FLASH FURNITURE Cocoa Rattan Patio Chair w/ Bamboo-Aluminum Frame (3-SDA-AD642003R-1-GG)
- FLASH FURNITURE Brown Fabric Church Chair (4-FD-CH02185-GV-10355-GG)
- FLASH FURNITURE 5 Pack HERCULES Series 880 lb. Capacity Green Plastic Stack Chair with Titanium Gray Powder Coated Frame (5-RUT-F01A-GN-GG)
- Flash Furniture Folding Chairs