Shop All Bar Height Stools
Flash Furniture
White Quilted Vinyl Barstool
Mfr # 2-DS-810-MOD-WH-GG
Zoro # G2787883
product price: $218.99
/pk 2, $109.50/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Overall Height 45.5
- Material Chrome, Foam, Metal, Plastic, Vinyl
- Overall Length 18
- Finish Chrome Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 2-DS-810-MOD-WH-GG
- Zoro # G2787883
- UPC # 847254071512
- Country of Origin China
- Category Bar Height Stools
Dimensions
Overall Height | 45.5 |
Overall Length | 18 |
Overall Width | 17 |
Details
Item | White Quilted Vinyl Barstool,PK2 |
Color | White |
Material | Chrome, Foam, Metal, Plastic, Vinyl |
Finish | Chrome Metal |
Capacity | 330 |
Weight | 40 |
Description
White Quilted Vinyl Barstool,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Folding Table, 29" W, 96" L, 34" H, Plastic Top, White (RB-3096ADJ-GG)
- SAFCO Literature Organizer, Mail Sorters (7751BL)
- LORELL Panel Connectors90-DegreeAlum, PK2 (LLR90260)
- VIDEO MOUNT PRODUCTS 1U Blank Panel 19" Equipment Rack - Black (ER1B)
- FLASH FURNITURE Carmel Series Blck Fabric/Wood Stool, 30" (CH-182020-30-BK-F-GG)
- FLASH FURNITURE 30.25"H Chrome Stool w/Black Seat (XU-D-100-GG)
- FLASH FURNITURE 4 Pack 30"H No Back Red Metal Barstool Square Seat (4-CH-31320-30-RED-GG)
- FLASH FURNITURE Backless Stool, Cappuccino, 29", Caster Type: Glides (TA-68829-CA-GG)
- FLASH FURNITURE Restaurant Stool, Cutout Back, Mah Seat (XU-DG-60118-MAH-BAR-MTL-GG)
- FLASH FURNITURE 30 inch LeatherSoft Bar Height Barstools in Light Gray, Set of 2 (2-ET-ER18345-30-LG-GG)
- FLASH FURNITURE Metal Bar Stool, 30", Purple (ET-3534-30-PUR-WD-GG)
- Flash Furniture Bar Height Stools