Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
White Poly Resin Side Table & 2 Rocking Chairs
Mfr # JJ-C14703-2-T14001-WH-GG
Zoro # G402677388
product price: $513.99
/ea
Free Shipping & Returns
$513.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 25.625
- Color White
- Material Polystyrene, Stainless Steel
- Overall Height 42
- Capacity 225
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # JJ-C14703-2-T14001-WH-GG
- Zoro # G402677388
- UPC # 840196323145
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Width | 25.625 |
Overall Height | 42 |
Overall Length | 35 |
Details
Color | White |
Material | Polystyrene, Stainless Steel |
Capacity | 225 |
Weight | 78.9 |
Description
Enjoy the view from your front porch or back deck with this set of 2 poly resin rocking chairs with an included accent table. The design of this seating set is a timeless classic and will create a soothing atmosphere. A perfect addition to your patio, deck, or sunroom, this versatile indoor/outdoor conversation set invites you to settle in and stay awhile. No matter where you choose to spend your free time comfort is essential. These rockers have a full-back design for full support while the sloping runners provide a smooth rocking motion for full relaxation. The handy slatted top side table holds your drinks, snacks or your latest read. Boasting a faux wood look that is UV protected and constructed of weather-resistant polystyrene, this patio table and chair set is designed to hold up in many environments. Unlike traditional wood furniture there is no back breaking sanding, painting or sealing and this low maintenance table and 2 chair set won't rot, peel or splinter. Easily clean spills, dirt, or dust with water and a neutral detergent. Assembly takes less than 30 minutes with the included tools and illustrated instructions. This all-weather indoor/outdoor seating set beckons you to unwind and let go of the day.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYER BioAdvanced 24 Hour Grub and Insect Control Granules 10 lb (700740M)
- MURRAY Belt - Secondary Drive (37X113MA)
- BIRD BARRIER Bat Removal Cone, Animal Control, 6in. (N8-PC30)
- STENS Oem Carburetor Kit For Stihl Tillorson Chainsaws String 615-524 (615-524)
- FLASH FURNITURE Navy Mesh Zero Gravity Lounge Chair, 2PK (2-GM-103122SS-NV-GG)
- FLASH FURNITURE Natural Rattan Rope Chairs & Black Cushions, PK 2 (TW-VN015-15-NAT-GG)
- FLASH FURNITURE Dark Brown Rattan Patio Chair with Red Frame (SDA-AD632009D-2-GG)
- FLASH FURNITURE Espresso Wicker Patio Chairs & Cream Cushions, PK 2 (2-TW-3WBE074-BR-GG)
- FLASH FURNITURE Black Folding Sling Patio Chairs with Armrests, 4PK (4-GM-SC098-BK-GG)
- FLASH FURNITURE Black Poly Resin Side Table & 2 Rocking Chairs (JJ-C14703-2-T14001-BK-GG)
- W UNLIMITED Leisure Brown Wicker Outdoor Lounge Chair Set 4 Piece (SW1616-4CH)
- Flash Furniture Patio Furniture