Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
White Poly Resin Adirondack Style Ottoman
Mfr # JJ-C14309-WH-GG
Zoro # G602594126
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 200
- Overall Height 13.5
- Overall Length 20.5
- Overall Width 19.5
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # JJ-C14309-WH-GG
- Zoro # G602594126
- UPC # 889142976639
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Height | 13.5 |
Overall Length | 20.5 |
Overall Width | 19.5 |
Details
Capacity | 200 |
Color | White |
Material | Polystyrene, Stainless Steel |
Description
Add another element of relaxation to your indoor or outdoor oasis when you purchase this commercial grade Adirondack style ottoman. The classic look of this poly resin footrest mimics the lattice design of your Adirondack chairs but will also blend seamlessly with other patio furniture. Designed for indoor or outdoor use, place this slatted ottoman in front of your favorite chair and put your feet up. Longevity and durability are important hallmarks for quality furniture and this patio chair ottoman is up to the task. Constructed from polystyrene, this all-weather footstool is more durable than plastic and won't chip, splinter, or peel but is lightweight and easily portable making it perfect for the hospitality industry. Metal screws securely join all pieces of this poly resin ottoman allowing it to hold up to 200 lbs. static weight capacity. Exemplary UV, weather, and stain resistance makes this outdoor ottoman an ideal piece for decks, patios, or poolside. Assembly takes less than 30 minutes for your convenience. Purchase several of these Adirondack footstools to pair with our set of 2 or 4 all-weather poly resin wood Adirondack chairs for the complete set up.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Top Handle Chainsaw Kit (2826-22T)
- MI-T-M Sight Glass, Oil (46-0114)
- CLASSIC ACCESSORIES Cover, Grill, Large, 64" (73922)
- JED POOL TOOLS JED Pool Tools 246988 Replacement O-Ring Lube (246988)
- FLASH FURNITURE Bowie Comfort Series Brown Swivel Patio Chair with Beige Cushion (JE-5101W-BG-GG)
- FLASH FURNITURE Coral Steel Patio Arm Chair with Square Back (CO-2-RED-GG)
- FLASH FURNITURE Gray Wash IndoorOutdoor Faux Teak Deck Chairs 2PK (2-XU-DG-HW6006-GY-GG)
- FLASH FURNITURE Black/Gray Adjustable Chaise Lounge with Arms, 2PK (2-JJ-LC323-BLK-GRY-GG)
- FLASH FURNITURE Dark Brown Rattan Patio Chair with Red Frame (SDA-AD642003R-2-GG)
- FLASH FURNITURE 28" L 32" H, Straight (DAD-SF1-1-GG)
- ADAMS MFG Pool BLU Adirond Chair (8371-21-3700)
- Flash Furniture Patio Club Chairs & Chaise Lounges