Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
White Poly Resin Adirondack Rocking Chairs, 2PK
Mfr # JJ-C14705-YLW-2-GG
Zoro # G208639030
original price:
$538.99
8% off
new price: $490.99
/pk 2, $245.50/ea
Free Shipping & Returns
$490.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 37.75 in
- Overall Width 29.5 in
- Capacity 350 lbs
- Overall Height 39.5 in
- Material Polystyrene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # JJ-C14705-YLW-2-GG
- Zoro # G208639030
- UPC # 196861092664
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Length | 37.75 in |
Overall Width | 29.5 in |
Overall Height | 39.5 in |
Details
Capacity | 350 lbs |
Material | Polystyrene |
Color | Yellow |
Description
Rock away the stresses of the day on your front porch, deck, or sunroom with the classic design of this set of 2 commercial grade rocking adirondack chairs. Designed for comfort, the supportive vertical back, slanted seat for reclining, and extra wide back and arms relieve pressure from the neck and shoulders to help you relax. The wood look and lattice back lends a casual air to any decor indoors or out. Durability is key when choosing seating. Constructed of weather-resistant polystyrene, and UV treated, this resin composite was designed to hold up in many environments, including the hospitality industry, and is strong enough to accommodate users up to 350 pounds. There is no sanding, painting or sealing of these traditional chairs and they won't rot, peel or splinter. Cleanup is easily accomplished with a damp cloth to maintain appearances and assembly takes less than 30 minutes with the included materials. This 2 pack of all-weather adirondack chairs beckons you to curl up in the backyard or around the fire pit and enjoy your free time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JED POOL TOOLS Vacuum Head 4 in. H X 11 in. W X 13 in. L (30-171-B)
- WORX Turbine 800 Electric Leaf Blower, Variable Speed, 800cfm, 12 Amp (WG521.0)
- OREGON 18HX Harvester Chain, Micro Chisel, .404" Pitch, .080 Gauge, 86 Drive Links (18HX086E)
- BAYOU CLASSIC Regulator Valve Lp 10Psi (7000)
- FLASH FURNITURE Blue Adirondack Rocking Chair with Cupholder (LE-HMP-1045-31-BL-GG)
- FLASH FURNITURE Black/Black Adjustable Chaise Lounge with Arms (JJ-LC323-BLK-BLK-GG)
- FLASH FURNITURE White Adjustable Chaise Lounger with Cupholder (LE-HMP-2017-414-WT-GG)
- FLASH FURNITURE Coral Steel Patio Arm Chair with Square Back (CO-2-RED-GG)
- FLASH FURNITURE Blue All-Weather Classic Outdoor Rocking Chair (LE-HMP-2002-110-BL-GG)
- FLASH FURNITURE Gray All-Weather Folding Adirondack Chairs, PK 2 (2-JJ-C14505-GY-GG)
- CSC SPRING PORCHSWNG7.25""CD2 (SP 9678)
- Flash Furniture Patio Club Chairs & Chaise Lounges