Shop All Stacking Chairs
Flash Furniture
White Plastic Stack Chair, PK5
Mfr # 5-RUT-188-WH-GG
Zoro # G7155624
product price: $238.99
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White Plastic/Silver Frame
- Style Stacking Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 5-RUT-188-WH-GG
- Zoro # G7155624
- UPC # 889142521259
- Country of Origin China
- Category Stacking Chairs
Details
Color | White Plastic/Silver Frame |
Style | Stacking Chair |
Description
Acquire seating for any environment with these versatile sled base stack chairs. The ergonomic design contours to your body for an amazing seating experience. Host parties and game night at your home keeping extra seating on hand that can be placed in a corner, stacked until your next gathering. Line these chairs up for a uniform look in your conference center, training room or business center. After conferences these chairs stack neatly in your storage room, up to 35 high to clean the event space. Transport by the carrying handle or on our compatible sled base stack chair dolly when moving to different locations within the building. Add comfort to your home, hair salon, office, waiting room, lunchroom, classroom or adult education center with these heavy-duty plastic stack chairs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAUDER BEGINNINGS Beginnings 3-Shelf Bookcase Cnc , Two adjustable shelves (409086)
- SAFAVIEH 2 ft.-3 in. x 4 ft. Montauk Accent Hand Loomed Rug Blue & Grey (MTK301M-24)
- RUBBERMAID COMMERCIAL Bath Mat, 36"L, 18"W, White, PK12 (1982729)
- HASTINGS HOME Set of 2 Fleece Throw Blanket Plush | Soft and Cozy for Indoor / Outdoor Use (Navy Blue and Sand) (406758ZRE)
- FLASH FURNITURE Stack Chair, White Plastic, Sled Base (RUT-2-WH-GG)
- FLASH FURNITURE Advantage Mixed Tan Discount Church Chair, 21" Wide (EPCHT-105)
- FLASH FURNITURE HERCULES Series 880 lb. Capacity Navy Plastic Stack Chair with Titanium Gray Powder Coated Frame (RUT-F01A-NY-GG)
- FLASH FURNITURE Brown Rattan Indoor-Outdoor Stack Chair (TLH-037-DK-BN-GG)
- FLASH FURNITURE Navy Plastic Stack Chair with Steel Sled Base, PK 5 (5-RUT-NC499A-NAVY-GG)
- FLASH FURNITURE Black Plastic Sled Stack Chair (5-RUT-498A-BLACK-GG)
- FLASH FURNITURE Stack Chair, Ergo Shell, Plastic, Gray (RUT-EO1-GY-GG)
- Flash Furniture Seating