Shop All Folding Chairs
Flash Furniture
White Plastic Folding Chair
Mfr # DAD-YCD-50-WH-GG
Zoro # G3623142
original price:
$43.83
9% off
new price: $39.65
/ea
Sold in multiples of 2 for $79.30
$79.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Heavy Duty, Slip Resistant, Lightweight, Textured, Comfortable
- Application Commercial, Home
- Product Type White Plastic Folding Chair
- Style Folding Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # DAD-YCD-50-WH-GG
- Zoro # G3623142
- UPC # 847254048903
- Country of Origin China
- Category Folding Chairs
Details
Item | White Plastic Folding Chair |
Features | Heavy Duty, Slip Resistant, Lightweight, Textured, Comfortable |
Application | Commercial, Home |
Color | Granite White |
Product Type | White Plastic Folding Chair |
Style | Folding Chair |
Description
White Plastic Folding Chair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 72" Lx 70" W, White, Vinyl (493N83)
- FLASH FURNITURE Square Laminate Table, 30" W, 30" L, 30" H, Laminate Top, Wood Grain (MD-0003-GG)
- HIRSH 15" W 3 Drawer File Cabinet, Black, Letter (19303)
- LIFETIME PRODUCTS Lifetime® Adjustable Height Plastic Fold-In-Half Table, 24" x 48", White (4428)
- FLASH FURNITURE Black Plastic Folding Chair (DAD-YCD-50-GG)
- FLASH FURNITURE Metal Folding Chair, Black (HF3-MC-309AS-BK-GG)
- FLASH FURNITURE Beige Leather Parsons Chair (2-BT-P-BG-LEA-GG)
- FLASH FURNITURE Dot Fabric Church Chair, Black (XU-CH-60096-BK-BAS-GG)
- FLASH FURNITURE Flash Elegance Crystal Ice Stacking Chiavari Chair (2-BH-ICE-CRYSTAL-GG)
- FLASH FURNITURE Brown Vinyl Banquet Chair (4-FD-C01-COPPER-BRN-VY-GG)
- FLASH FURNITURE Black Vinyl Banquet Chair (4-FD-C01-SILVERVEIN-BK-VY-GG)
- Flash Furniture Folding Chairs