Shop All Task Chairs
Flash Furniture
White Mesh Mid-Back Task Chair with Roller Wheels
Mfr # BL-X-5M-WH-RLB-GG
Zoro # G906015914
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 25.5
- Finish Black Nylon
- Material Foam, Mesh, Metal, Plastic, Plywood
- Width 24.5
- Height 41.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # BL-X-5M-WH-RLB-GG
- Zoro # G906015914
- UPC # 840196381336
- Country of Origin China
- Category Task Chairs
Dimensions
Length | 25.5 |
Width | 24.5 |
Height | 41.25 |
Details
Finish | Black Nylon |
Material | Foam, Mesh, Metal, Plastic, Plywood |
Color | White Mesh |
Weight | 33.7 |
Capacity | 250 |
Description
Whether you're working or gaming, be completely comfortable in this ergonomic mesh back chair that features transparent, breathable mesh across the back allowing air to circulate to keep you cool. Built-in lumbar support improves your posture and helps prevent back strain and muscle fatigue. Padded flip-up armrests relieves pressure from your shoulders and neck and rotate 90 degrees out of the way so you can move this mesh task chair closer to your desk. The contoured seat is padded with 3" of foam and covered with white mesh upholstery. A true asset in any space, this computer chair boasts 360 degree swivel capability paired with transparent rubber skate style wheels with ball bearing motion to access multiple surfaces without strain. The pneumatic seat height adjustment lever allows the seat to raise and lower to each individual's needs. Turn the tilt tension adjustment knob to increase or decrease the amount of force needed to rock or recline. Don't worry about spills from your morning coffee or the lunch you ate at your desk, this mesh office chair with lumbar support cleans easily with a solvent base cleaner, no water needed. Whether it's a day filled with meetings, home office paperwork or marathon gaming sessions, this stylish mid-back mesh swivel task chair with upgraded polyurethane tires will keep you cool and comfortable throughout your busy day.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELEBRATIONS 4 ft. Full LED 70 lights Color Changing Christmas Tree (J40-116-70)
- KENNEY MFG TENSION ROD BRWN 75"" (KN621)
- LUXOR Reclaim 72X66 3 Panel Screen i (RCLM7266ZSG)
- BOSS Executive Chair, Fixed, Grey (B9479-GY)
- FLASH FURNITURE Black Big & Tall Leather Chair (CX-1179H-BK-GG)
- FLASH FURNITURE Vinyl Contemporary Chair, 16-3/4" to 21-3/4, Black (GO-1691-1-BK-GG)
- FLASH FURNITURE Mid-Back Gray Quilted Vinyl Swivel Task Office Chair with Arms (GO-1691-1-GY-A-GG)
- FLASH FURNITURE Mesh Task Chair, 15-1/2" to 19-1/2", Fixed Arms, Black (WA-3074-BK-A-GG)
- FLASH FURNITURE Mesh Contemporary Chair, 17" to 20-3/4", Adjustable Arms, Black (GO-WY-89-GG)
- FLASH FURNITURE Mid-Back Dark Gray Mesh Ergonomic Task Desk Chair (BL-X-5M-DKGY-GG)
- SAFCO CHAIR, INDUSTRIAL, BLK (SAF5117)
- Flash Furniture Seating