Shop All Desk Chairs
Flash Furniture
White LeatherSoft Office Chair
Mfr # BT-20595H-2-WH-GG
Zoro # G1219042
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Office Chair
- Style Executive Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # BT-20595H-2-WH-GG
- Zoro # G1219042
- UPC # 889142531067
- Country of Origin China
- Category Desk Chairs
Details
Office Chair Style | Office Chair |
Color | White |
Style | Executive Chair |
Description
Bring your office into the new age with this stunning executive office chair. The panel back desk chair is easy on the eyes to bring instant value to your workspace. Impressive chrome arms with a padded layer provide support to your upper body while looking exquisite. Make a powerful impact in your conference room when taking meetings with clients and buyers with these high back conference chairs. Drape your jacket over the coat hanger bar to prevent from falling when getting in and out the chair. Adjust the chair to your desired height by utilizing the lever underneath the seat that also locks the chair in an upright position. When you want to lean back pull the lever out and use the knob to adjust the force that'll be required to recline. Enjoy reliable support in this ergonomic office chair to support your while addressing customer concerns and day-to-day tasks.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIKI Replacement Citronella Torch Fuel 12 oz (1317054)
- VERSARE StraightWall Sliding Portable Partition 11'3" x 6' Latte Fabric (1472513)
- LIVABLISS Lila BOLC-2301 Machine Crafted Area Rug (BOLC2301-679)
- FLASH FURNITURE Black Fabric Church Chair (4-XU-CH0221-BK-SV-GG)
- FLASH FURNITURE Mesh 32 1/2-, No Arm, Back, Seat, Frame: Black (GO-2100-GG)
- FLASH FURNITURE Mesh Drafting Chair, Padded Flip-up (BL-LB-8801X-D-GG)
- FLASH FURNITURE BlackBlackAdjustable Padded (GO-2032-GG)
- FLASH FURNITURE Kelista Mid-Back Blue Mesh Ergonomic Drafting Chair with Adjustable Foot Ring and Flip-Up Arms (BL-X-5M-D-BLUE-GG)
- FLASH FURNITURE Metal Chair with Arms, Red (CH-31270-RED-WD-GG)
- FLASH FURNITURE Contemporary Chair, 18-3/4" to 22-1/2" Height, Adjustable Arms, Black (BL-X-5H-GG)
- FLASH FURNITURE Contemporary Chair, Fabric, 18-1/4" to 22" Height, Fixed Arms, Brown Microfiber (GO-725-BN-GG)
- Flash Furniture Desk Chairs