Shop All Gaming Chairs
Flash Furniture
White LeatherSoft Gaming Chair with Skater Wheels
Mfr # CH-00288-WH-RLB-GG
Zoro # G306015934
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 46.7
- Color White
- Height 51.25
- Material Foam, Leather/Faux Leather, Metal, Plastic, Plywood, Polyurethane, PVC, Twill
- Capacity 280
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CH-00288-WH-RLB-GG
- Zoro # G306015934
- UPC # 840196381534
- Country of Origin China
- Category Gaming Chairs
Dimensions
Height | 51.25 |
Length | 68 |
Width | 28 |
Details
Weight | 46.7 |
Color | White |
Material | Foam, Leather/Faux Leather, Metal, Plastic, Plywood, Polyurethane, PVC, Twill |
Capacity | 280 |
Description
Take a ride in this thickly padded, reclining gaming chair with massaging lumbar and updated rubber ball-bearing skate style wheels that will take your work, and play, to the next level. The removable lumbar pillow will not only support your lower back but will also massage those tense muscles when you plug in the attached 3 ft. USB cord so you can keep that marathon gaming session going without cramping up. When you need a breather from the action, recline this high back chair 95deg - 175deg to relax and open your diaphragm. Reclining chairs cradle your body in a comfortable position while relieving pressure from your back from sitting upright. The arms actually recline along with the back to keep you comfortable. Pull the loop to slide out the footrest, flip it up and take a quick power nap to recharge your batteries. Video game chairs are designed specifically for gamers comfort but will make an excellent ergonomic chair for the office, dorm room, or home office. Easily reach work surfaces without strain with the pneumatic level and elevate your feet on the footrest while typing to relieve leg pressure. A 5-star nylon base and sporty looking casters allow you to move this chair wherever you need it. Spills clean up effortlessly with a solvent based cleaner. Get the ultimate gaming experience when you add our gaming desk with cup holder, headphone hook, and monitor/smartphone stand or gamer workstation with headphone holder and cable management.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTEY Flat Shelf, Single Face, 6 Shelves (WF71100)
- SAFCO Cabinet, Appliance Base, Asian Night (1705AN)
- TRADEMARK FINE ART Daphne Brissonnet 'Coast to Coast Sepia II' Canvas Art, 35x35 (WAP0049-C3535GG)
- TRADEMARK FINE ART Gustav Klimt 'Three Ages' Canvas Art, 14x19 (ALI10069-C1419GG)
- FLASH FURNITURE Gaming Chair, Padded Flip-up, Blue (CH-00095-BL-GG)
- FLASH FURNITURE Red Reclining Gaming Chair with Footrest (CH-00288-RED-GG)
- FLASH FURNITURE High Back Purple Racing Ergonomic Gaming Chair (CH-00095-PR-GG)
- FLASH FURNITURE Gaming Chair, Padded Flip-up, Orange (CH-00095-OR-GG)
- FLASH FURNITURE Black/Blue Reclining Gaming Chair with Footrest (CH-00288-BL-GG)
- FLASH FURNITURE Red Reclining Gaming Chair with Footrest (CH-187230-RED-GG)
- FLASH FURNITURE Red & Blue Designer Swivel Gaming Office Chair (UL-A075-BL-GG)
- Flash Furniture Seating