Shop All Desk Chairs
Flash Furniture
White LeatherSoft Drafting Chair with Foot Ring
Mfr # GO-2286B-WH-GG
Zoro # G902068549
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Drafting Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # GO-2286B-WH-GG
- Zoro # G902068549
- UPC # 889142977308
- Country of Origin China
- Category Desk Chairs
Details
Style | Drafting Chair |
Description
Be comfortable and stylish whether you're working at your desk or higher surfaces with this height adjustable drafting chair. Covered in soft and durable white LeatherSoft upholstery with ribbed stitching, this modern drafting chair brings subtle sophistication to any area. The padded arms provide tension relief for your neck and shoulders to ease strain and help maintain productivity. Working long hours can be stressful on the mind and body so comfortable seating is a must. The contoured mid-back design provides built-in lumbar support while the height adjustable foot ring and waterfall seat will ease pressure on your legs no matter your seat height. Adjust the seat from counter to bar height with the pneumatic lever under the seat and reach any work surface with the 360° swivel. The chrome column atop a 5-star chrome base with dual-wheel casters will provide stable seating and smooth movement to get you where you need to go. Be ready to work in 30 minutes or less with the included step-by-step illustrated instructions. Wipe down your new drafting chair with a damp cloth to keep it looking new.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Pomona 48" Metal and Wood Entryway Coat Hook with Storage Cubbies (AMBA2420)
- FLASH FURNITURE Restaurant Stool, Ladder Back, Chy Seat (XU-DG697BLAD-BAR-CHYW-GG)
- SAFCO Computer Desk, 28" D X 36" W X 30" H (1930)
- TENNSCO Letter Size Starter Unit (1276PC)
- FLASH FURNITURE White Mesh High Back Chair (BL-ZP-806-WH-GG)
- FLASH FURNITURE Black Draft Chair, Black Frame (HL-0001-1CBLACK-GG)
- FLASH FURNITURE Contemporary Chair, Fabric, 17-1/4" to 21-1/4" Height, Fixed Arms, Gray (GO-ST-6-GY-GG)
- FLASH FURNITURE Executive Chair, Leather, 18-1/2" to 21" Height, Fixed Arms, Burgundy (CI-J600-BY-GG)
- FLASH FURNITURE Office Chair, Mesh, Black (H-2809-1KY-BK-GG)
- FLASH FURNITURE Pivot Back Black Mesh Chair (LF-134-BK-GG)
- FLASH FURNITURE Contemporary Chair, Leather, 20" to 24" Height, Fixed Arms, Black (BT-90279H-GG)
- Flash Furniture Desk Chairs