Shop All Bed Frames
Flash Furniture
White Full Loft Bed Frame with Desk and Ladder
Mfr # MH-LBD5-WH-F-GG
Zoro # G905668371
product price: $560.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$560.99
Free 30-Day Returns
Key Features
- Color White
- Material Medium Density Fiberboard, Plywood, Wood Veneer
- Overall Height 69.25
- Overall Width 78.75
- Overall Length 57.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # MH-LBD5-WH-F-GG
- Zoro # G905668371
- UPC # 840196352633
- Country of Origin Viet Nam
- Category Bed Frames
Dimensions
Overall Height | 69.25 |
Overall Width | 78.75 |
Overall Length | 57.5 |
Details
Color | White |
Material | Medium Density Fiberboard, Plywood, Wood Veneer |
Weight Capacity | 300 |
Description
Form meets function in the clean, simple lines of this full size lofted bed frame with a built-in desk tucked behind the ladder. Perfect for children, teens,or apartment living, this space saving design provides a designated play, study, or work area without taking up any additional floor space. The open area beneath the lofted bed adds additional room for stuffed animals, a small dresser, or filing cabinet.
Safety and durability are top priorities in any household and this lifted bed won't disappoint. The wooden slats are securely joined with wood screws and wood dowels allowing this sturdy bed to accommodate up to 250 lbs. static weight. Protective dual guardrails ensure that sleepers stay put while they dream. Supportive wooden slats, designed to use 6" - 8" mattresses, are securely attached to the siderails with wood screws for a safe sleeping environment.
Available in 2 finishes and easily assembled, this lifted bunk bed will blend seamlessly in any decor and wipes clean with a dry cloth. Expertly packaged in 2 separate boxes, this tall loft bed will be a welcome addition to your home.
Safety and durability are top priorities in any household and this lifted bed won't disappoint. The wooden slats are securely joined with wood screws and wood dowels allowing this sturdy bed to accommodate up to 250 lbs. static weight. Protective dual guardrails ensure that sleepers stay put while they dream. Supportive wooden slats, designed to use 6" - 8" mattresses, are securely attached to the siderails with wood screws for a safe sleeping environment.
Available in 2 finishes and easily assembled, this lifted bunk bed will blend seamlessly in any decor and wipes clean with a dry cloth. Expertly packaged in 2 separate boxes, this tall loft bed will be a welcome addition to your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG TENSION ROD BRWN 75"" (KN621)
- SIMPLE SPACES Banquet Table, 8 ft OAW, 30 in OAD, 2914 in OAH, Steel Frame, Polyethylene Tabletop (DL-C2403L)
- FLASH FURNITURE Gray Fabric Banquet Chair with Silver Vein Frame (FD-BHF-1-SILVERVEIN-BCG-GG)
- KASON Inside Release Handle, Safety Glow (10481A00600)
- FLASH FURNITURE Taupe Tufted Fabric Upholstered Full Headboard (TW-3WLHB21-TAN-F-GG)
- FLASH FURNITURE Roxbury Queen Platform Bed, Dark Gray (SL-BK5-Q-DG-GG)
- FLASH FURNITURE King, Bedford Headboard, Black Fabric (HG-HB1704-K-BK-GG)
- FLASH FURNITURE Melbourne Metal Upholstered King Size Headboard in Dark Gray Fabric (HG-HB1717-K-DG-GG)
- FLASH FURNITURE Platform Bed Set, Riverdale, King, Beige (HG-BM-36-GG)
- FLASH FURNITURE Gray Tufted Fabric Upholstered Twin Headboard (TW-3WLHB21-GY-T-GG)
- BAXTON STUDIO Yara ModernWalnut Brown Finished Wood Queen Size 4-Drawer Platform Storage Bed Frame (196-11508-ZORO)
- Flash Furniture Beds and Mattresses