Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
White Folding Adirondack Chairs-Teal Cushions, 2PK
Mfr # 2-JJ-C14505-CSNTL-WH-GG
Zoro # G906632241
original price:
$471.99
9% off
new price: $424.99
/pk 2, $212.50/ea
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fabric, Olefin, Polypropylene, Polystyrene
- Overall Length 34
- Overall Height 37
- Capacity 350
- Overall Width 30.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 2-JJ-C14505-CSNTL-WH-GG
- Zoro # G906632241
- UPC # 196861045271
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Length | 34 |
Overall Height | 37 |
Overall Width | 30.25 |
Details
Material | Fabric, Olefin, Polypropylene, Polystyrene |
Capacity | 350 |
Color | White/Teal |
Description
Take relaxation anywhere you want to be with this set of 2 folding all-weather adirondack chairs with cushions. Featuring generously padded back and seat cushions, these chairs are the ultimate in relaxation. Whether your favorite spot is the beach, a campsite, or your own back yard the ability to fold these loungers makes them easier to transport and also makes storage a breeze. This set of colorful lawn chairs mimics the look of real wood but won't rot, chip, or peel and is UV protected to help retain its great looks. Constructed of weather-resistant polystyrene, these chairs are designed to hold up in many environments and are strong enough to accommodate users up to 350 pounds. Best of all, these adirondack loungers can be easily cleaned with water and a neutral detergent while the cushions can be wiped clean with a damp cloth or remove the zippered covers to hand wash and air dry for a deeper clean. An elastic strap on the cushion back ensures they stay in place. This 2 pack of all-weather adirondack chairs with cushions beckons you to curl up, de-stress and let go of the day.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET 3W2196 Housing Fits Caterpillar Industrial Construction Models 963B 963C (UNN60-0018)
- LOGO BRANDS West Virginia 9 x 9 Side Panel (239-48)
- IDEAL ANIMAL HEALTH Ideal Animal Health Drawing Salve 14 oz. (10572)
- PET ADOBE Pet Adobe 3 inch Foam Pet Bed-35x44 inches-Clay (521715MDG)
- FLASH FURNITURE Set of 2 Black Modern Adirondack Chairs & Ottomans (2-JJ-C14509-14309-BK-GG)
- FLASH FURNITURE Black Teak Accented Patio Chair with Cushions (GM-201027-1S-CH-GG)
- FLASH FURNITURE Winston All-Weather Rocking Chair in Gray Faux Wood (JJ-C14703-GY-GG)
- FLASH FURNITURE White All-Weather Outdoor Rocking Chair, 2PK (2-LE-HMP-2002-110-WT-GG)
- FLASH FURNITURE 2 Pack White Modern 2 Slat Back Adirondack Chairs (2-JJ-C14509-WH-GG)
- FLASH FURNITURE 2 PK Black Poly Resin Adirondack Rocking Chairs (JJ-C14705-BK-2-GG)
- GROSFILLEX Armchair, Fanback, White (49092004)
- Flash Furniture Patio Club Chairs & Chaise Lounges