Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
White Folding Adirondack Chairs-Gray Cushions, 2PK
Mfr # 2-JJ-C14505-CSNGY-WH-GG
Zoro # G206632224
product price: $496.99
/pk 2, $248.50/ea
Free Shipping & Returns
$496.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 30.25
- Overall Length 34
- Overall Height 37
- Color White/Gray
- Material Fabric, Olefin, Polypropylene, Polystyrene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 2-JJ-C14505-CSNGY-WH-GG
- Zoro # G206632224
- UPC # 196861045264
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Width | 30.25 |
Overall Length | 34 |
Overall Height | 37 |
Details
Color | White/Gray |
Material | Fabric, Olefin, Polypropylene, Polystyrene |
Capacity | 350 |
Description
Take relaxation anywhere you want to be with this set of 2 folding all-weather adirondack chairs with cushions. Featuring generously padded back and seat cushions, these chairs are the ultimate in relaxation. Whether your favorite spot is the beach, a campsite, or your own back yard the ability to fold these loungers makes them easier to transport and also makes storage a breeze. This set of colorful lawn chairs mimics the look of real wood but won't rot, chip, or peel and is UV protected to help retain its great looks. Constructed of weather-resistant polystyrene, these chairs are designed to hold up in many environments and are strong enough to accommodate users up to 350 pounds. Best of all, these adirondack loungers can be easily cleaned with water and a neutral detergent while the cushions can be wiped clean with a damp cloth or remove the zippered covers to hand wash and air dry for a deeper clean. An elastic strap on the cushion back ensures they stay in place. This 2 pack of all-weather adirondack chairs with cushions beckons you to curl up, de-stress and let go of the day.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLSIDE Build-Your-Own Nursery Cart or Wagon (1728)
- DIGGERS Boss Pet Digger's Multicolored Tennis Balls Rubber Pet Tennis Balls Large (A08224)
- NORTH STATES INDUSTRIES GATE PET ADJUSTABLE 26""H (8625)
- CRAFTSMAN V20 String Trimmer and Blower Combo Kit (CMCK197M1)
- FLASH FURNITURE Blue Adirondack Rocking Chairs with Cupholder, 2PK (2-LE-HMP-1044-31-BL-GG)
- FLASH FURNITURE Brown Mesh Zero Gravity Lounge Chair, 2PK (2-GM-103122SS-B-GG)
- FLASH FURNITURE Navy/White PE Rattan Folding Bistro Chairs, 2PK (2-FV-FWA086-NVY-WHT-GG)
- FLASH FURNITURE Gray Adjustable Chaise Lounger with Cupholder, 2PK (2-LE-HMP-2017-414-GY-GG)
- FLASH FURNITURE Dk Gray Rattan Chair w/All-Weather Lt Gray Cushion (DAD-SF2-1-DKGY-GG)
- FLASH FURNITURE Lark Outdoor Stackable Side Chair with Faux Teak Poly Slats (XU-DG-HW6036-GG)
- BOLD FONTIER Leisure Collection Outdoor Garden Patio Furniture Chair Set - 2 Piece (BO2690281)
- Flash Furniture Patio Club Chairs & Chaise Lounges