Shop All Canopies & Shelters
Flash Furniture
White Canopy Tent, Folding Table and 4 Chair Set
Mfr # JJ-GZ10PKG183Z-4LEL3-WHWH-GG
Zoro # G804837694
original price:
$369.99
4% off
new price: $354.99
/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Fabric, Metal, Plastic, Plastic: Polyethylene, Polyester, Steel
- Capacity 650
- Overall Height 106
- Overall Width 116
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # JJ-GZ10PKG183Z-4LEL3-WHWH-GG
- Zoro # G804837694
- UPC # 889142988823
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Overall Height | 106 |
Overall Width | 116 |
Overall Length | 116 |
Details
Color | White |
Material | Fabric, Metal, Plastic, Plastic: Polyethylene, Polyester, Steel |
Capacity | 650 |
Weight | 84 |
Description
Everything you need to host fundraisers, backyard cookouts or weekend trips to the campsite is included with this white pop up canopy tent set including a folding table and 4 folding chairs. Surface space is always at a premium during events so any extra horizontal real estate is a plus. This rectangular bi-fold folding table is 6 feet long and seats up to eight adults with plenty of legroom. The table legs fold under for storage while the attached carrying handle provides better portability making this plastic folding table beneficial in a multitude of settings. Every table needs some great chairs and this event set has them. Arriving ready to use, these comfortable and sturdy white folding chairs are a practical choice for any social event. These lightweight chairs feature an 18 gauge steel frame that holds up to 650 pounds to accommodate most users. Now that you have room for everyone to gather keep them well shaded and dry. This white all-weather 10' x 10' pop up canopy tent with wheeled carrying case will keep you out of the elements so you can enjoy your outdoor time. The polyester top is weather resistant to keep you dry in light rain, has reinforced corners to prevent ripping or tearing and is UV coated to resist the sun's rays to prevent fading. Simply unfold the fabric top, attach to the frame with the hook and loop fasteners, extend the bottom legs and pull open for instant protection. Included weight bags can be filled with sand for extra structural integrity. The white steel powder coated frame is rust and corrosion resistant and locks in place with a "pinch free" locking mechanism. This portable canopy tent and folding table set takes you from corporate picnics or flea markets to a birthday party at the park and everywhere in between. Take this bi-fold table and shade canopy on camping trips, tailgating, the kids soccer games or for get togethers on your patio or in the yard. This mobile event set will look great season after season.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERRICH INDUSTRIES Foam Discus, 6PK (EVAJ-0031)
- MAKITA Round Trimmer Line, 0.080", Green, 400, (T-03361)
- MTD Blade-23.25 2N1 (942-04290A)
- CLASSIC ACCESSORIES UTV Cab Enclosure, Black (18-117-010401-00)
- FLASH FURNITURE 10'x10' Blue Pop Up Canopy Tent with Wheeled Case (JJ-GZ1010PKG-BL-GG)
- FLASH FURNITURE Blue Pop Up Canopy Tent and Folding Bench Set (JJ-GZ10PKG103-BL-GG)
- FLASH FURNITURE 8'x8' White Outdoor Pop Up Slant Leg Canopy Tent (JJ-GZ88-WH-GG)
- FLASH FURNITURE 10'x10' Black Pop Up Canopy Tent with Wheeled Case (JJ-GZ1010PKG-BK-GG)
- FLASH FURNITURE 10'x10' Blue Pop Up Event Straight Leg Canopy Tent (JJ-GZ1010-BL-GG)
- FLASH FURNITURE 8' x 8' Outdoor Pop Up Canopy Tent with Carry Bag (JJ-GZ88-BL-GG)
- FLASH FURNITURE 10'x10' White Pop Up Event Straight Leg Canopy Tent (JJ-GZ1010-WH-GG)
- Flash Furniture Canopies & Shelters