Flash Furniture

White All-Weather Outdoor Rocking Chair, 2PK


product price: $523.99
/pk 2, $262.00/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color White
  • Overall Length 34.5"
  • Capacity 350 lbs.
  • Overall Height 41.75"
  • Overall Width 26.5"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Length 34.5"
Overall Height 41.75"
Overall Width 26.5"

Details

Color White
Capacity 350 lbs.
Material Plastic: Polyethylene (HDPE)

Description

Furnish the front porch, patio or deck of your bed and breakfast, hotel, or household in classic style with this set of 2 all-weather rocking chairs. No matter your decorating style, the vertical slat back design lends an elegant, on-trend look to any space. The full-back will support you in all the right places while the sloping runners provide smooth rocking motion to keep you cozy and relaxed. These indoor/outdoor rocking chairs are made of long-lasting durable HDPE so there is no warping, rotting or chipping and no back breaking sanding and staining necessary to keep these chairs looking great. These porch rocking chairs are weather and rust resistant to stand up to the elements for year round use. Expertly crafted, these outdoor rockers will hold up to 300 lbs. static weight per chair for a worry free sitting experience. Assembly is quick and easy and the tools are included so you can enjoy your new rocking chairs in 30 minutes or less. Dirt or spills clean up easily with a damp cloth making these rockers ideal for both busy establishments and hectic households. Buy several pairs of these rocking chairs to form cozy conversation areas around our outdoor patio heaters or wood burning fire pits to complete your outdoor setup.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.