Flash Furniture

White All-Weather Classic Outdoor Rocking Chair


product price: $261.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Overall Width 26.5 in
  • Material Plastic: Polyethylene (HDPE)
  • Color White
  • Capacity 350 lbs
  • Overall Height 41.75 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Width 26.5 in
Overall Height 41.75 in
Overall Length 34.5 in

Details

Material Plastic: Polyethylene (HDPE)
Color White
Capacity 350 lbs

Description

Furnish the front porch, patio or deck of your bed and breakfast, hotel, or household in classic style with this all-weather rocking chair. No matter your decorating style, the vertical slat back design lends an elegant, on-trend look to any space. The full back will support you in all the right places while the sloping runners provide smooth rocking motion to keep you cozy and relaxed. This indoor/outdoor rocking chair is made of long-lasting durable HDPE so there is no warping, rotting or chipping and no back breaking sanding and staining necessary to keep this chair looking great. This porch rocking chair is weather and rust resistant to stand up to the elements for year round use. Expertly crafted, this outdoor rocker will hold up to 300 lbs. static weight for a worry free sitting experience. Assembly is quick and easy and the tools are included so you can enjoy your new rocking chair in 30 minutes or less. Dirt or spills clean up easily with a damp cloth making these rockers ideal for both busy establishments and hectic households. Buy a pair of these rocking chairs to form a cozy conversation area or pair several with our outdoor patio heaters or wood burning fire pits to complete your outdoor setup.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.