Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
White Adjustable Chaise Lounger with Cupholder, 2PK
Mfr # 2-LE-HMP-2017-414-WT-GG
Zoro # G908439565
product price: $686.99
/pk 2, $343.50/ea
Free Shipping & Returns
$686.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 350 lbs.
- Color White
- Overall Length 71.25"
- Overall Width 35"
- Material Plastic: Polyethylene (HDPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 2-LE-HMP-2017-414-WT-GG
- Zoro # G908439565
- UPC # 196861019272
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Length | 71.25" |
Overall Width | 35" |
Overall Height | 34.75" |
Details
Capacity | 350 lbs. |
Color | White |
Material | Plastic: Polyethylene (HDPE) |
Description
Provide total comfort for guests and patrons in your commercial business and friends and family at home with this set of 2 all-weather Adirondack style adjustable lounge chairs with cupholders. Beautifully crafted to fit in any dcor, these outdoor lounge chairs are ideal for poolside and patio seating. The supportive back can be adjusted to 5 recline positions for custom comfort. The elongated seat cradles your lower extremities allowing your whole body to relax. Extra wide arms relieve tension from the neck and shoulders and boast a slide out cupholder on the right side to free up your hands. Comprised of HDPE, these patio chairs mimic the look of wood, but are stronger and don't require any back-breaking labor for upkeep. The faux wood composition will not rot, chip, or peel and no painting or sanding will ever be required. UV fade resistance allows you to leave these Adirondack style chairs out year round and great looks mean you can bring them into your sunroom for comfort in any season. Assembly is quick and easy with the included tools and step-by-step instructions and a damp cloth is all that is needed to maintain the looks of these fabulous Adirondack chairs with cupholders. Available in multiple colors, feel free to mix and match or maintain a uniform color to suit your needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BE PRESSURE SUPPLY Gun-Wand Assembly, 36" (85.205.026)
- GOFIT Neoprene Waist Trimmer (GF-NWT)
- FLOWTRON Electronic Fly Killer Sconce, 40 W, Cream (FC4400)
- H8O H8O PC38GR-100 3 gal Portable Refrigerator Bottle with Dispensing Valve - Polycarbonate Plastic (PC38GR-100)
- FLASH FURNITURE Cocoa Rattan Patio Chair w/ Bamboo-Aluminum Frame (SDA-AD642003R-1-GG)
- FLASH FURNITURE Dark Brown Rattan Patio Chair with Red Frame (SDA-AD632009D-2-GG)
- FLASH FURNITURE Black Patio Chair with Storage & Gray Cushions (GM-201108-1S-GY-GG)
- FLASH FURNITURE Navy/White PE Rattan Folding Bistro Chairs, 2PK (2-FV-FWA086-NVY-WHT-GG)
- FLASH FURNITURE Winston All-Weather Rocking Chair in Gray Faux Wood (JJ-C14703-GY-GG)
- FLASH FURNITURE Black Folding Sling Patio Chairs with Armrests, 2PK (2-GM-SC098-BK-GG)
- SUNCAST Elements Ice Cube Rocking Chair with Storage (BMRC1001)
- Flash Furniture Outdoor Chairs