Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
White Adirondack Rockers - Gray Cushions, 2PK
Mfr # 2-JJ-C14705-CSNGY-WH-GG
Zoro # G506632221
product price: $570.99
/pk 2, $285.50/ea
Free Shipping & Returns
$570.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 37.75
- Overall Height 39.5
- Material Fabric, Olefin, Polypropylene, Polystyrene
- Capacity 350
- Color White/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 2-JJ-C14705-CSNGY-WH-GG
- Zoro # G506632221
- UPC # 196861045356
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Length | 37.75 |
Overall Height | 39.5 |
Overall Width | 29.5 |
Details
Material | Fabric, Olefin, Polypropylene, Polystyrene |
Capacity | 350 |
Color | White/Gray |
Description
Rock away the stresses of the day on your front porch, deck, or sunroom with the classic design of this rocking adirondack chair. Featuring generously padded back and seat cushions, these chairs are the ultimate in relaxation. This set of front porch chairs mimics the look of real wood but won't rot, chip, or peel and is UV protected to help retain its great looks. Constructed of weather-resistant polystyrene, these chairs are designed to hold up in many environments and are strong enough to accommodate users up to 350 pounds. Best of all, these adirondack loungers can be easily cleaned with water and a neutral detergent while the cushions can be wiped clean with a damp cloth or remove the zippered covers to hand wash and air dry for a deeper clean. An elastic strap on the cushion back ensures they stay in place. This set of 2 all-weather adirondack chairs beckons you to curl up in the backyard, or around the fire pit and enjoy your free time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA Phoenix Faucets by Valterra PF276023 Hose for Handheld Shower - 72", Nylon, White (PF276023)
- OREGON Mower Blade (90-144)
- GOOD LAND BEE SUPPLY 10 Inch Stainless Steel Standard Beehive Frame Lifter and Scraper J Hook Tool (GLHT-2ENDHOOK)
- BRIGGS & STRATTON Idler Spring, Traction (53704MA)
- FLASH FURNITURE Paladin Navy Outdoor Folding Patio Sling Chair, 2PK (2-TLH-SC-044-NV-GG)
- FLASH FURNITURE Gray Wash IndoorOutdoor Faux Teak Deck Chairs 2PK (2-XU-DG-HW6006-GY-GG)
- FLASH FURNITURE Black Steel Patio Arm Chair with Round Back (CO-3-BK-GG)
- FLASH FURNITURE Bowie Comfort Series Brown Swivel Patio Chair with Beige Cushion (JE-5101W-BG-GG)
- FLASH FURNITURE Gray Adjustable Chaise Lounger with Cupholder, 2PK (2-LE-HMP-2017-414-GY-GG)
- FLASH FURNITURE 3PC Black/White PE Rattan Folding Bistro Set (FV-FWA085-BLK-WHT-GG)
- ADAMS MFG RED Adirondack Chair (8371-26-3700)
- Flash Furniture Outdoor Chairs