Flash Furniture

White Adirondack Rockers - Blue Cushions, 2PK


product price: $570.99
/pk 2, $285.50/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color White/Blue
  • Material Fabric, Olefin, Polypropylene, Polystyrene
  • Overall Width 29.5
  • Overall Height 39.5
  • Capacity 350
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Width 29.5
Overall Height 39.5
Overall Length 37.75

Details

Color White/Blue
Material Fabric, Olefin, Polypropylene, Polystyrene
Capacity 350

Description

Rock away the stresses of the day on your front porch, deck, or sunroom with the classic design of this rocking adirondack chair. Featuring generously padded back and seat cushions, these chairs are the ultimate in relaxation. This set of front porch chairs mimics the look of real wood but won't rot, chip, or peel and is UV protected to help retain its great looks. Constructed of weather-resistant polystyrene, these chairs are designed to hold up in many environments and are strong enough to accommodate users up to 350 pounds. Best of all, these adirondack loungers can be easily cleaned with water and a neutral detergent while the cushions can be wiped clean with a damp cloth or remove the zippered covers to hand wash and air dry for a deeper clean. An elastic strap on the cushion back ensures they stay in place. This set of 2 all-weather adirondack chairs beckons you to curl up in the backyard, or around the fire pit and enjoy your free time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.