Shop All Outdoor Fireplaces, Fire Pits & Accessories
Flash Furniture
White Adirondack Rockers & 22" Fire Pit, PK 4
Mfr # JJ-C147054-202-WH-GG
Zoro # G504837697
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,071.99
Free 30-Day Returns
Key Features
- Material Iron, Polystyrene, Stainless Steel
- Color White
- Weight 159.4
- Capacity 350
- Overall Height 39.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # JJ-C147054-202-WH-GG
- Zoro # G504837697
- UPC # 196861002519
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Overall Height | 39.5 |
Overall Width | 29.5 |
Overall Length | 37.75 |
Details
Material | Iron, Polystyrene, Stainless Steel |
Color | White |
Weight | 159.4 |
Capacity | 350 |
Description
Extend the time you spend outdoors with this set of 4 rocking Adirondack rocking chairs and 22" round fire pit. Lending a restful atmosphere to any environment, this 3 piece outdoor set is ideal on your concrete patio, in the backyard, or can be transported to your campsite. The fire pit includes a spark screen, grate, and poker to help you manage your wood burning fire. Constructed from polystyrene and UV treated, the set of 4 classic Adirondack rocking chairs won't chip, splinter or peel, are lightweight and easily portable. Metal screws securely join all pieces allowing the chairs to hold up to 350 lbs. static weight. The outdoor fire pit is made from iron and is coated with a hight temperature paint. A lower band not only looks great but also gives greater stability to the fire pit. Assembly for your new poly resin rockers takes less than 30 minutes each while the portable fire pit goes together in 10 minutes or less. Water and a neutral detergent maintains the appearance of your chairs while the camping fire pit cleans with a citrus based degreaser and nylon brush.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET RE507604 Water Pump Fits John Deere Compact Track Loader 329D 333D CT332 (CSU80-0080)
- TRI GLOBAL ENTERPRISE 6 x 8 ft. Drag Mat (YTF-68TBDM)
- GLOBAL INDUSTRIAL U-Rack Bike Rack, Black, Below Ground Mount, 2-Bike Capacity (442804GBK)
- KENYON 14 ga Trenching Shovel, Tempered Steel Blade, 48 in L Natural Hardwood Handle (89045)
- FLASH FURNITURE Pyramid Outdoor Patio Heater-Silver -7.5 Feet Tall (NAN-FSDC-01-SL-GG)
- FLASH FURNITURE Black Adirondack Rockers & 22" Fire Pit, PK 2 (JJ-C147052-202-BK-GG)
- FLASH FURNITURE 22" Round Wood Burning Firepit with Mesh Spark Screen and Poker (YL-202-22-GG)
- FLASH FURNITURE 195 Bronze Outdoor Smokeless Fire Pit (BLN-HY-B-2201FP-02PC-19-5-BRZ-GG)
- FLASH FURNITURE 27 Bronze Outdoor Smokeless Fire Pit (BLN-HY-B-2201FP-03PC-BRZ-GG)
- FLASH FURNITURE 2PK Modern Gray Adirondack Chairs & 22" Fire Pit (JJ-C145092-202-GY-GG)
- BLUE FLAME Lighter Gaslog Angle (LLA.1626.NG)
- Flash Furniture Outdoor Fireplaces, Fire Pits & Accessories