Shop All Outdoor Fireplaces, Fire Pits & Accessories
Flash Furniture
White Adirondack Rockers & 22" Fire Pit, PK 2
Mfr # JJ-C147052-202-WH-GG
Zoro # G404837698
product price: $575.99
/pk 2, $288.00/ea
Free Shipping & Returns
$575.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Iron, Polystyrene, Stainless Steel
- Color White
- Weight 84
- Overall Width 29.5
- Capacity 350
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # JJ-C147052-202-WH-GG
- Zoro # G404837698
- UPC # 196861002472
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Overall Width | 29.5 |
Overall Height | 39.5 |
Overall Length | 37.75 |
Details
Material | Iron, Polystyrene, Stainless Steel |
Color | White |
Weight | 84 |
Capacity | 350 |
Description
Extend the time you spend outdoors with this set of 2 rocking Adirondack rocking chairs and 22" round fire pit. Lending a restful atmosphere to any environment, this 3 piece outdoor set is ideal on your concrete patio, in the backyard, or can be transported to your campsite. The fire pit includes a spark screen, grate, and poker to help you manage your wood burning fire. Constructed from polystyrene and UV treated, the set of 2 classic Adirondack rocking chairs won't chip, splinter or peel, are lightweight and easily portable. Metal screws securely join all pieces allowing the chairs to hold up to 350 lbs. static weight. The outdoor fire pit is made from iron and is coated with a hight temperature paint. A lower band not only looks great but also gives greater stability to the fire pit. Assembly for your new poly resin rockers takes less than 30 minutes each while the portable fire pit goes together in 10 minutes or less. Water and a neutral detergent maintains the appearance of your chairs while the camping fire pit cleans with a citrus based degreaser and nylon brush.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO #4 Industrial Square Point Shovel, Plastic Blade, 23 in L Black Polypropylene Handle (6900SS)
- CUMINGS FISHING NET 20"" (I-BFN-20)
- MARSHALL EXCELSIOR Marshall Excelsior ME2132P Inverted Flare Adapter - 1/4" MNPT x 1/4" Female Flare Plug (ME2132P)
- FISHER-PRICE - DISNEY PIXAR Boss Industrial CW-D2 4- Way Wedge Gas & 3 Point Tractor Drive Log Splitters (CW-D2)
- FLASH FURNITURE 195 Black Outdoor Smokeless Fire Pit (BLN-HY-B-2201FP-02PC-19-5-BK-GG)
- FLASH FURNITURE 22" Round Wood Burning Firepit with Mesh Spark Screen and Poker (YL-202-22-GG)
- FLASH FURNITURE 195 Bronze Outdoor Smokeless Fire Pit (BLN-HY-B-2201FP-02PC-19-5-BRZ-GG)
- FLASH FURNITURE 27 Bronze Outdoor Smokeless Fire Pit (BLN-HY-B-2201FP-03PC-BRZ-GG)
- FLASH FURNITURE 2PK Modern Gray Adirondack Chairs & 22" Fire Pit (JJ-C145092-202-GY-GG)
- FLASH FURNITURE Pyramid Outdoor Patio Heater-Silver -7.5 Feet Tall (NAN-FSDC-01-SL-GG)
- SLEEP EZ 12 x 0.375 in. Flexible Connection Kit Natural Gas (SL2667756)
- Flash Furniture Outdoor Fireplaces, Fire Pits & Accessories