Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
White Adirondack Chairs with Teal Cushions, 2PK
Mfr # 2-JJ-C14501-CSNTL-WH-GG
Zoro # G106632225
product price: $436.99
/pk 2, $218.50/ea
Free Shipping & Returns
$436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 350
- Overall Length 33.5
- Overall Width 29.5
- Overall Height 35
- Material Fabric, Olefin, Polypropylene, Polystyrene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 2-JJ-C14501-CSNTL-WH-GG
- Zoro # G106632225
- UPC # 196861045196
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Length | 33.5 |
Overall Width | 29.5 |
Overall Height | 35 |
Details
Capacity | 350 |
Material | Fabric, Olefin, Polypropylene, Polystyrene |
Color | White/Teal |
Description
If you're looking for attractive seating that will allow you to relax and unwind then search no more. The classic design of this set of 2 adirondack chairs, boasting an extra wide back and arms, has stood the test of time and will make a lovely addition to any space. Featuring generously padded back and seat cushions, this seating set will quickly become your "go to" spot indoors or outside. This set of colorful lawn chairs mimics the look of real wood but won't rot, chip, or peel and is UV protected to help retain its great looks. Constructed of weather-resistant polystyrene, these chairs are designed to hold up in many environments and are strong enough to accommodate users up to 350 pounds. Best of all, these adirondack loungers can be easily cleaned with water and a neutral detergent while the cushions can be wiped clean with a damp cloth or remove the zippered covers to hand wash and air dry for a deeper clean. An elastic strap on the cushion back ensures they stay in place. This 2 pack of all-weather adirondack chairs with cushions beckons you to curl up, de-stress and let go of the day.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODWAY Flex Shaft, 7/16-1/2, 25Ft, Use With 6PZV1 (SC-TC-S02-25)
- ILC Replacement For Whirlpool Light Bulb Lamp 10 Pack, 10PK (22002263)
- IK SPRAYERS 1.5 & Pro 2 O-Ring Kit (81771874)
- STENS Blade Grinding Wheel / 10" X 1" X 1-1/4" 46 Grit Ruby (750-148)
- FLASH FURNITURE Red Adirondack Rocking Chair with Cupholder (LE-HMP-1045-31-RD-GG)
- FLASH FURNITURE Black All-Weather Folding Adirondack Chairs, PK 4 (4-JJ-C14505-BLK-GG)
- FLASH FURNITURE Black Poly Resin Side Table & 2 Rocking Chairs (JJ-C14703-2-T14001-BK-GG)
- FLASH FURNITURE Set of 2 Black Modern Adirondack Chairs & Ottomans (2-JJ-C14509-14309-BK-GG)
- FLASH FURNITURE Navy Blue Modern Dual Slat Back Adirondack Chair (JJ-C14509-NV-GG)
- FLASH FURNITURE White Adjustable Chaise Lounger with Cupholder (LE-HMP-2017-414-WT-GG)
- MODWAY Shore Outdoor Patio Aluminum Bench, Silver and Gray (EEI-2252-SLV-GRY)
- Flash Furniture Patio Furniture