Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
White Adirondack Chairs with Blue Cushions, 2PK
Mfr # 2-JJ-C14501-CSNBL-WH-GG
Zoro # G306632223
product price: $437.99
/pk 2, $219.00/ea
Free Shipping & Returns
$437.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White/Blue
- Overall Height 35
- Material Fabric, Olefin, Polypropylene, Polystyrene
- Overall Width 29.5
- Capacity 350
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 2-JJ-C14501-CSNBL-WH-GG
- Zoro # G306632223
- UPC # 196861045172
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Height | 35 |
Overall Width | 29.5 |
Overall Length | 33.5 |
Details
Color | White/Blue |
Material | Fabric, Olefin, Polypropylene, Polystyrene |
Capacity | 350 |
Description
If you're looking for attractive seating that will allow you to relax and unwind then search no more. The classic design of this set of 2 adirondack chairs, boasting an extra wide back and arms, has stood the test of time and will make a lovely addition to any space. Featuring generously padded back and seat cushions, this seating set will quickly become your "go to" spot indoors or outside. This set of colorful lawn chairs mimics the look of real wood but won't rot, chip, or peel and is UV protected to help retain its great looks. Constructed of weather-resistant polystyrene, these chairs are designed to hold up in many environments and are strong enough to accommodate users up to 350 pounds. Best of all, these adirondack loungers can be easily cleaned with water and a neutral detergent while the cushions can be wiped clean with a damp cloth or remove the zippered covers to hand wash and air dry for a deeper clean. An elastic strap on the cushion back ensures they stay in place. This 2 pack of all-weather adirondack chairs with cushions beckons you to curl up, de-stress and let go of the day.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Spacer-Caster Axle (750-04775A)
- MTD Plate Asm-Hitch (683-05377-0637)
- ZORO SELECT 342 cu ft Steel Outdoor Storage Shed, Green (13X108)
- MTD Harness Asm-Hdlght (625P06290A)
- FLASH FURNITURE White Adjustable Chaise Lounger with Cupholder (LE-HMP-2017-414-WT-GG)
- FLASH FURNITURE Black Teak Accented Patio Chair with Cushions (GM-201027-1S-CH-GG)
- FLASH FURNITURE Winston All-Weather Rocking Chair in White Faux Wood (JJ-C14703-WH-GG)
- FLASH FURNITURE Red Adirondack Rocking Chairs with Cupholder, 2PK (2-LE-HMP-1045-31-RD-GG)
- FLASH FURNITURE 28" L 32" H, Straight (DAD-SF2-1-GG)
- FLASH FURNITURE Brown Rattan Patio Chair with Dark Red Frame (SDA-AD632009D-1-GG)
- COSCO Outdoor/Indoor Stacking Resin Chair with Square Back and Arms, Gray, 2PK (87532GRY2E)
- Flash Furniture Outdoor Chairs