Shop All Dining Room Tables & Sets
Flash Furniture
Walnut Resin Table Top, 30" x 48", Resin, Walnut
Mfr # TP-WAL-3048-GG
Zoro # G5834602
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tabletop Material Resin
- Tabletop Color Walnut
- Weight Capacity 42
- Color Walnut
- Overall Length 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # TP-WAL-3048-GG
- Zoro # G5834602
- UPC # 889142043454
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Overall Length | 48 |
Overall Width | 30 |
Overall Height | 2 |
Details
Item | Walnut Resin Table Top, 30" x 48" |
Tabletop Material | Resin |
Tabletop Color | Walnut |
Weight Capacity | 42 |
Color | Walnut |
Capacity | 250 |
Description
Walnut Resin Table Top, 30 In. x 48 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION Square Lille Bun Foot - Paint Grade (01704060PT1)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, 48"L, Work, Metal, Laminate, White, Grey, Contemporary, Modern (I 7154)
- TRADEMARK FINE ART Deborah Velasquez 'Laundry Lines Iii' Canvas Art, 24x32 (WAG03501-C2432GG)
- ZORO SELECT Rectangle Folding Training Table, 20 in X 71 in X 29 in, Blow Molded Polyethylene Top, White (12F614)
- FLASH FURNITURE Square 31.5" W X 31.5" L X 29.5" H, Metal, Blue (ET-CT002-4-70-BL-GG)
- FLASH FURNITURE 30 W X 47.25 L X 29.75 H, Particleboard, Rubberwood (Parawood) (EM-DT16001-WAL-GG)
- FLASH FURNITURE Round Round Cocktail Table Dolly, 30" dia., 34.5" W X 28.75" L X 79.5" H, Black (XA-30-COTA-DY-GG)
- FLASH FURNITURE Rectangle 31.5" W X 63" L X 29.5" H, Metal, Yellow (ET-CT005-YL-GG)
- FLASH FURNITURE Natural Lam, Banquet Chair, Rnd, 36" (HDBF1003-GG)
- FLASH FURNITURE Square Table Set, 23.5 W X 23.5 L X 27.5 H, Aluminum, Plastic, Rattan, Stainless Steel, Grey (TLH-ALUM-24SQ-020BGECHR2-GG)
- BAXTON STUDIO Sadie Grey Upholstered and Dark Brown Finished Wood 5-Piece Dining Set (172-9730-10892)
- Flash Furniture Dining Room Tables & Sets