Shop All Dining Room Tables & Sets
Flash Furniture
Walnut Resin Table Top, 30 x 45
Mfr # TP-WAL-3045-GG
Zoro # G5833211
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Walnut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # TP-WAL-3045-GG
- Zoro # G5833211
- UPC # 889142043447
- Country of Origin China
- Category Dining Room Tables & Sets
Details
Item | Walnut Resin Table Top, 30" x 45" |
Color | Walnut |
Description
Walnut Resin Table Top, 30 In. x 45 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PET ADOBE Pet Adobe Waterproof Pet Blanket, Washable, Bed and Furniture Protector, 50-inch x 60 inch, Gray (192262ANN)
- SAFCO Impromptu Magnetic Whiteboard Collaboration Screen, 42Wx21.5Dx72H, Blk (8511BL)
- BIGGIES SCENES Window Well Scenes-Mountain Two, 120 in wide x 60 in high (BG-WW-MTO-120)
- BENCHPRO Fabric Task Chair, 18" to 23", No Arms, Black (WAS-F-TLC-WW-BLACK)
- FLASH FURNITURE Square Metal Table, Sqr w/Rattan Chairs, Gray, 28", 28 W, 28 L, 28 H, Clear (TLH-073SQ-037GY4-GG)
- FLASH FURNITURE Round Table Set, 23.5 W, 23.5 L, 27.5 H, Aluminum, Plastic, Rattan, Stainless Steel Top, Grey (TLH-ALUM-24RD-020CHR2-GG)
- FLASH FURNITURE Rectangle Table, Rctnglr, Tmprd Glss Metal, 31.5"x55", 31.5 W, 55 L, 27.5 H, Glass, Plastic, Steel Top (TLH-089-GG)
- FLASH FURNITURE Square Table, Square, Aluminum, 31.5", 31.5 W, 31.5 L, 27.5 H, Aluminum, Plastic, Stainless Steel Top (TLH-053-3-GG)
- FLASH FURNITURE Henry 60in Commercial Grade Heavy Duty Rectangle Wood Table for 6, Wenge Matte Finish (KER-T-217-WEN-60-GG)
- FLASH FURNITURE Square Square Table Top, Black or Mahogany Rever, 24" W, 24" L, 1.125" H, Black/Mahogany (XU-MBT-2424-GG)
- INTERNATIONAL CONCEPTS 36 W, 20.6 L, 29 H (T-2236D)
- Flash Furniture Dining Room Tables & Sets