Shop All Table Tops
Flash Furniture
Walnut Resin Table Top, 24" x 30
Mfr # TP-WAL-2430-GG
Zoro # G5957522
product price: $67.55
/ea
$67.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Walnut
- Overall Height 2
- Overall Length 30
- Capacity 250
- Weight 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # TP-WAL-2430-GG
- Zoro # G5957522
- UPC # 889142043423
- Country of Origin China
- Category Table Tops
Dimensions
Overall Height | 2 |
Overall Length | 30 |
Overall Width | 24 |
Details
Item | Walnut Resin Table Top, 24" x 30" |
Color | Walnut |
Capacity | 250 |
Weight | 21 |
Material | Resin |
Description
Walnut Resin Table Top, 24 In. x 30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rectangle Folding Table, 29" W, 96" L, 30" H, Blow Molded Polyethylene Top, White (12F613)
- ELECTROLUX Shelf Retainer Bar Support (5303323481)
- DESIGNS OF DISTINCTION 1-1/4" Decorative Aluminum Strapping - Chrome (01110171CR1)
- HOTEL SUITE 3-Piece Oversized Duvet Cover Set, Grey, Full/Queen (530055)
- FLASH FURNITURE Two-Tone Cherry/Mahogany Resin Top, 30" x (TP-2TONE-3048-GG)
- FLASH FURNITURE Rectangle Mahogany Resin Table Top, 24" x 30", 24" X 30" X 2", Red (TP-MAH-2430-GG)
- FLASH FURNITURE Black/Mahogany Reversible Top, 24 x 42 (XU-MBT-2442-GG)
- FLASH FURNITURE Black/Mahogany Reversible Top, 30 x 42 (XU-MBT-3042-GG)
- FLASH FURNITURE Natural/Walnut Reversible Top, 30 x 60 (XU-WNT-3060-GG)
- FLASH FURNITURE Round High-Gloss Mahogany Resin Table To (TP-MAH-30RD-GG)
- ALERA Reversible Laminate Table Top, Rect, 59-3/8Wx29.5, Med Cherry/Mahogany (ALETT6030CM)
- Flash Furniture Table Tops