Shop All Bed Frames
Flash Furniture
Walnut King Size Solid Wood Platform Bed
Mfr # YKC-1090-K-WAL-GG
Zoro # G504845722
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Lacquer, Rubberwood (Parawood), Wood Veneer
- Overall Height 12.25
- Overall Width 75.5
- Overall Length 79.5
- Weight Capacity 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # YKC-1090-K-WAL-GG
- Zoro # G504845722
- UPC # 840196336176
- Country of Origin Malaysia
- Category Bed Frames
Dimensions
Overall Height | 12.25 |
Overall Width | 75.5 |
Overall Length | 79.5 |
Details
Color | Walnut |
Material | Lacquer, Rubberwood (Parawood), Wood Veneer |
Weight Capacity | 70 |
Description
Both beautiful and functional, this king size platform bed frame graces any bedroom with on-trend, svelte style and sturdy support. Boasting a solidly built, genuine wood frame available in a pine or walnut finish, this Mid-century modern style mattress foundation eliminates the need for that bulky box spring adding an open, airy feel to your sleep space. Supportive wooden slats and center support legs are reinforced with wood screws and holds up to 800 lbs. static weight to create the perfect base for any type of mattress so you can sleep soundly knowing you are safely cradled. Smartly packaged and shipped in one box, this platform bed frame includes all tools, parts, and instructions for quick and easy assembly in under 30 minutes. Once you have experienced the sturdy support and sleek profile offered by this platform bed frame, you'll wonder how you ever did without it.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 18-1/4" W 5 Drawer File Cabinet, Light Gray, Legal (H315C.P.Q)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - King - Khaki (1300)
- HIRSH Office Desk, 24" D, 45" W, 29-1/2" H (22200)
- SONNET Sonnet R-1414 Power Station Clock Radio with 2 USB & 2 110 Volt Plugs (R-1414)
- FLASH FURNITURE Platform Bed, Tribeca, Queen, Beige (HG-19-GG)
- FLASH FURNITURE DK Brown King Wooden Platform Bed with Headboard (MG-09004KB-K-DKBRN-GG)
- FLASH FURNITURE Platform Bed, Riverdale, King, Beige (HG-36-GG)
- FLASH FURNITURE Gray King Platform Bed with Tufted Headboard (YK-1077-GY-K-GG)
- FLASH FURNITURE Bedford Headboard, Queen, Brown Fabric (HG-HB1704-Q-DBR-GG)
- FLASH FURNITURE Full Size, Headboard, Decorative Metal (HG-HB1706-F-GG)
- HOMEROOTS Priya Twin Bed with Canopy Silver (285593)
- Flash Furniture Beds and Mattresses