Shop All Bar & Counter Height Tables
Flash Furniture
Walnut Bar Table, X-Base w/Burg Seats, 24", 24" W, 24" L, 42" H, Laminate Top, Wood Grain
Mfr # HDBF1040-GG
Zoro # G3641397
product price: $564.99
/ea
Free Shipping & Returns
$564.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Width 24"
- Length 24"
- Height 42"
- Tabletop Material Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # HDBF1040-GG
- Zoro # G3641397
- UPC # 847254047739
- Country of Origin China
- Category Bar & Counter Height Tables
Dimensions
Width | 24" |
Length | 24" |
Height | 42" |
Depth | 24"; 19" |
Details
Item | Walnut Bar Table,X-Base w/Burg Seats,24" |
Shape | Round |
Tabletop Material | Laminate |
Tabletop Color | Wood Grain |
Frame Color | Black |
Frame Material | Metal |
Finish | Walnut Laminate |
Assembled/Unassembled | Unassembled |
Material | Steel, Laminate (Top); Vinyl (Seat), Metal (Back) |
Color | Walnut Top/Burgundy Vinyl Seat |
Includes | (1) Table; (4) Two-Slat Ladder Back Metal Barstools |
Type | Table Set with X-Base |
Surface Material | Laminate |
Description
Walnut Bar Table,X-Base w/Burg Seats,24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIF Swivel-Tilt Mesh Task Chair- Black (MT4818)
- OFFICESOURCE Studio Collection Mid Back Chair with Chrome Frame (696VWH)
- EQUITY BY LA CROSSE EQUITY LACROSSE 24014 Analog Windup Loud Bell Alarm Clock (24014)
- ALERA Drafting Chairs, Acrylic, 24" to 34-1/2" Height, No Arms, Black (ALEIN4611)
- FLASH FURNITURE 30" RD Wood Cocktail Tables -30" & 42" Columns, 5PK (5-XA-30-COTA-GG)
- FLASH FURNITURE 24" W, 24" L, 41" H, Galvanized Steel, Rubber Top, White (CH-51080-40-WH-GG)
- FLASH FURNITURE Blk Bar Table, X-Base, Blk Vinyl Seats, 24", 24" W, 24" L, 42" H, Laminate Top, Wood Grain (HDBF1033-GG)
- FLASH FURNITURE 24" W, 24" L, 41" H, Galvanized Steel, Rubber Top, Yellow (CH-51080-40-YL-GG)
- FLASH FURNITURE Round Silver Metal Bar Table, 30", 30" W, 30" L, 42" H, Wood Top, Wood Grain (CH-51090-40M1-SIL-GG)
- FLASH FURNITURE 23.25RD Black Aluminum Bar Table - Flip-Up Table (TLH-059A-BK-GG)
- BAXTON STUDIO Lenoir Gray Upholstered Espresso Finished Wood Pub Chair, PK2 (153-9594)
- Flash Furniture Bar & Counter Height Tables