Shop All TV Stands & Entertainment Centers
Flash Furniture
Walnut 70" TV Stand with Adjustable Middle Shelf
Mfr # EM-TV1801-WAL-GG
Zoro # G505668412
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Walnut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # EM-TV1801-WAL-GG
- Zoro # G505668412
- UPC # 840196352435
- Country of Origin Malaysia
- Category TV Stands & Entertainment Centers
Details
Color | Dark Walnut |
Description
Refresh your decor and add much needed storage to your home with this mid-century modern TV stand that holds TV's over 65 inches and features a cord management port to keep your wires and cords in place. For an alternative design, mount your television on the wall above this entertainment center to open up more room for electronics or displaying family photos. Soft close doors on each end of the unit conceal open storage areas that let you hide unwanted clutter and provides storage for DVD's, remote controls, or gaming systems.
Ideal for busy households, the strength and durability of this media console makes it a must have. The 70 inch top supports 200 Lbs. static weight to keep your valuable possessions stable and safe. The height adjustable middle shelf holds up to 25 Lbs.
With included tools and step-by-step instructions, assembly takes less than 30 minutes. Fixed plastic floor glides protect your hard flooring surfaces from scuffs and scratches. Use a dry cloth to keep this two door stand looking showroom new.
Ideal for busy households, the strength and durability of this media console makes it a must have. The 70 inch top supports 200 Lbs. static weight to keep your valuable possessions stable and safe. The height adjustable middle shelf holds up to 25 Lbs.
With included tools and step-by-step instructions, assembly takes less than 30 minutes. Fixed plastic floor glides protect your hard flooring surfaces from scuffs and scratches. Use a dry cloth to keep this two door stand looking showroom new.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Bridge 42"Wx24"Dx29.5"H, Mahogany (N197-M)
- BAXTON STUDIO Jericho Black Leather Mid-Century Modern Accent Chair (A-2303)
- HON CHAIR, TASK MID BACK (BSXVL511LH10)
- LUXOR Crank Adjustable, Stand Up Desk, 60" (STANDCF60-BK/BO)
- FLASH FURNITURE 60" Black TV Stand with Shelf and Storage Drawers (ZG-028-BK-GG)
- FLASH FURNITURE Walnut 60" TV Stand with Adjustable Middle Shelf (EM-TV1500-WAL-GG)
- FLASH FURNITURE 60" White/Rustic TV Stand with Storage Shelves (ZG-025-WH-GG)
- FLASH FURNITURE 65" Gray Wash Oak 6 Cubby Open Storage TV Stand (GC-MBLK66-GY-GG)
- FLASH FURNITURE Gray Wash Oak TV Stand - Glass Fronted Doors 65" (GC-MBLK65-WH-GG)
- FLASH FURNITURE 70 Gray TV Stand with Shelves and Storage (ZG-129-70-GY-GG)
- SAUDER Entertainment Credenza Sw , Accommodates up to a 70 in. TV weighing 95 lbs (427551)
- Flash Furniture TV Stands & Entertainment Centers