Shop All Bar & Counter Height Tables
Flash Furniture
Wal Bar Table, Rectngl w/X-Base, Blk Seats, 24" W, 42" L, 42" H, Laminate Top, Wood Grain
Mfr # HDBF1020-GG
Zoro # G3641692
Free Shipping & Returns
$628.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 24"
- Length 42"
- Height 42"
- Tabletop Material Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # HDBF1020-GG
- Zoro # G3641692
- UPC # 847254047531
- Country of Origin China
- Category Bar & Counter Height Tables
Dimensions
Width | 24" |
Length | 42" |
Height | 42" |
Depth | 42"; 18" |
Details
Item | Wal Bar Table,Rectngl w/X-Base,Blk Seats |
Shape | Rectangle |
Tabletop Material | Laminate |
Tabletop Color | Wood Grain |
Frame Color | Black |
Frame Material | Metal |
Finish | Walnut Laminate |
Assembled/Unassembled | Unassembled |
Color | Walnut Top/Black Vinyl Seat |
Material | Steel, Laminate (Top); Vinyl (Seat), Metal (Back) |
Includes | (1) Table; (4) Ladder Back Metal Barstools |
Type | Table Set with X-Base |
Surface Material | Laminate |
Description
No need to buy in pieces, this complete Bar Height Table and Stool set will save you time! This set includes an elegant Walnut Laminate Table Top, X-Base and 4 Metal Ladder Back Barstools. Use this setup in Bars, Banquet Halls, Restaurants, Break Room/Cafeteria Settings or any other social gathering. Mix in Bar Height Tables with standard height tables for a more varied seating selection. This Commercial Grade Table Set will last for years to come with its heavy duty construction.
- Bar Height Table and Stool Set
- Set Includes 4 Barstools, Rectangle Table Top and X-Base
- Designed for Commercial and Home Use
- Rectangle Table
- 1.125'' Thick Rectangular Top
- Walnut Laminate Finish
- High Impact Melamine Core
- Black T-Mold Edge
- 33'' x 33'' X-Base with 3'' Diameter Bar Height Column
- Cast Iron Construction
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 15" W 3 Drawer Desk Pedestal, Blue (19356)
- DESIGNS OF DISTINCTION 9" Round Tapered Leg - Hardwood (01243009MA6)
- CROWN MATTING TECHNOLOGIES Floor Mat, Black, 36" W, 60" L (CRO WSTF35 BLA)
- DESIGNS OF DISTINCTION Gallery Rail Center Post - Polished Brass (01HC9001PB1)
- FLASH FURNITURE 24" W, 24" L, 41" H, Galvanized Steel, Rubber Top, Blue (CH-51080-40-BL-GG)
- FLASH FURNITURE Pub Table w/2 Columns, Rnd, Brchwd Top, 36", 36" W, 36" L, 42" H, Wood Top, Wood Grain (XA-36-COTA-GG)
- FLASH FURNITURE 30" W, 30" L, 41" H, Metal Top, Yellow (CH-51090-40-YL-GG)
- FLASH FURNITURE Square Black Metal Bar Table, 31.5", 31.5" W, 31.5" L, 42" H, Wood Top, Wood Grain (CH-51040-40M1-BK-GG)
- FLASH FURNITURE Pub Table w/2 Clmns, Rnd, Wood, Al Base, 24", 24" W, 24" L, 42" H, Wood Top, Wood Grain (XA-24-COTA-GG)
- FLASH FURNITURE Square Black Metal Bar Table, 23.5", 23.5" W, 23.5" L, 42" H, Wood Top, Wood Grain (CH-31330-40M1-BK-GG)
- LUMISOURCE Clear Adjustable Bar Table (BT-ADJ23TW CL)
- Flash Furniture Bar & Counter Height Tables