Shop All Task Chairs
Flash Furniture
Vinyl Task Chair, 17" to 21-1/2", Fixed Arms, Brown
Mfr # BT-6181-FOOT-A-GG
Zoro # G3617070
product price: $94.89
/ea
Free Shipping & Returns
$94.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Task Chair
- Arm Style Fixed Arms
- Seat Material Vinyl
- Seat Height Range 17" to 21-1/2"
- Back Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # BT-6181-FOOT-A-GG
- Zoro # G3617070
- UPC # 847254034913
- Country of Origin China
- Category Task Chairs
Dimensions
Seat Height Range | 17" to 21-1/2" |
Overall Height | 35" |
Details
Office Chair Style | Task Chair |
Arm Style | Fixed Arms |
Seat Material | Vinyl |
Back Material | Vinyl |
Caster Type | Dual Wheel |
Frame Material | Plastic |
Color | Brown |
Weight Capacity | 150 lb. |
Material | vinyl |
Adjustable | Swivel |
Style | Low Back Task Chair |
Description
Football Low Back Task Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Lit Organizer, 24 Sec, 29x11-7/8x23-7/16 (25043)
- HOLLAND BAR STOOL CO 610 Contessa 18" Chair with Black Wrinkle Finish and Medium Maple Seat (61018BWMedMpl)
- TRADEMARK FINE ART Michael Tompsett 'Toledo Ohio Skyline' Canvas Art, 30x47 (MT0564-C3047GG)
- HASTINGS HOME Microfiber Memory Foam Bathmat, Oversized Padded Nonslip Accent Rug for Home, Wave Pattern (Blue) (166367GOB)
- FLASH FURNITURE Mesh Ergonomic Chair, Red Mesh (BL-X-5M-RED-GG)
- FLASH FURNITURE Fabric Task Chair, 21 1/2-, No Arm, Back, Seat, Frame: Black (WL-A277-BK-GG)
- FLASH FURNITURE Task Chair, 18" to 22", Fixed Arms, Black (H-8369F-BLK-GG)
- FLASH FURNITURE Vinyl Contemporary Chair, 16-3/4" to 21-3/4, Black (GO-1691-1-BK-GG)
- FLASH FURNITURE Black Mesh Swivel Ergonomic Task Chairs, 5PK (5-BL-X-5M-BK-GG)
- FLASH FURNITURE Metal Contemporary Chair, 17" to 20-1/2", Fixed Arms, Black (GO-228S-BK-LEA-GG)
- FLASH FURNITURE Task Chair, 17-1/4" to 21", Turquoise (H-2376-F-TUR-GG)
- Flash Furniture Office Chairs