Shop All Task Chairs
Flash Furniture
Vinyl Task Chair, 17" to 21-1/2", Fixed Arms, Brown and Cream
Mfr # BT-6179-BASE-A-GG
Zoro # G3609492
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Task Chair
- Arm Style Fixed Arms
- Seat Material Vinyl
- Seat Height Range 17" to 21-1/2"
- Caster Type Dual Wheel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # BT-6179-BASE-A-GG
- Zoro # G3609492
- UPC # 847254034760
- Country of Origin China
- Category Task Chairs
Dimensions
Seat Height Range | 17" to 21-1/2" |
Overall Height | 37-1/4" |
Details
Office Chair Style | Task Chair |
Arm Style | Fixed Arms |
Seat Material | Vinyl |
Caster Type | Dual Wheel |
Series | Contemporary |
Material | Metal, Vinyl, Nylon |
Weight Capacity | 150 lb. |
Frame Material | Plastic |
Color | Brown and Cream |
Adjustable | Swivel |
Style | Task Chair |
Description
Baseball Low Back Task Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 60" Lx 34 1/2" W, White, Vinyl (493N62)
- MITYLITE Table Cart, Holds (20) 96 In. Long Tables (CRT3096DCBLK2)
- DEFLECTO Chair Mat 45"x53", Traditional Lip Shape, Clear, for Carpet (CM11232)
- MONARCH SPECIALTIES Coffee Table - 36"Dia / Brushed Silver / Mirror (I 3725)
- FLASH FURNITURE Mesh Task Chair, 22-, Adjustable, Back, Seat: Blue; Frame: Gray (H-8369F-BL-GG)
- FLASH FURNITURE Mesh Task Chair, Black (LF-118P-T-BK-GG)
- FLASH FURNITURE Contemporary Chair, 18", Red (LF-7-07C-RED-GG)
- FLASH FURNITURE Vinyl Office Chair, Tan (DS-512B-TAN-GG)
- FLASH FURNITURE White Mesh Mid-Back Task Chair with Roller Wheels (BL-X-5M-WH-RLB-GG)
- FLASH FURNITURE Contemporary Chair, 20-1/4" to 25-3/4", Silver (LF-214-SILVER-GG)
- LORELL Fabric Task Chair, 18.70", Adjustable Arms, Black (LLR66153)
- Flash Furniture Seating