Shop All Task Chairs
Flash Furniture
Vinyl Office Chair, Tan
Mfr # DS-512B-TAN-GG
Zoro # G3557049
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Office Chair
- Seat Material Vinyl
- Style Low Back Task Chair
- Adjustable Swivel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # DS-512B-TAN-GG
- Zoro # G3557049
- UPC # 889142669593
- Country of Origin China
- Category Task Chairs
Details
Office Chair Style | Office Chair |
Seat Material | Vinyl |
Color | Tan Vinyl/Chrome Frame |
Style | Low Back Task Chair |
Adjustable | Swivel |
Description
Accentuate your home, workplace, or business office with a professional looking ribbed desk chair. Armless chairs are a valuable commodity in conference rooms and board rooms, allowing more room for members and guests without the bulkiness of arms. Eye-catching details, such as the glossy vinyl upholstery with a stylish ribbed design and chrome border. The chair features a low back design with a foam molded swivel seat and back. A pneumatic seat height adjustment lever lets you easily position the chair at a height that is most comfortable for you. Roll around across hard and carpeted flooring on the dual-wheel casters. The base not only sets the foundation but the glossy chrome adds the final touches to this modern office chair. Turn your office from boring to fabulous with the Low Back Designer Armless Tan Ribbed Swivel Task Chair.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOORECO Mesh Task Chair, 18" to 21", Adjustable Arms, Black (34729)
- PROJEX Plastic Leg Tip Black Round 3/4 in. W 4 pk (P0060)
- RICHELIEU HARDWARE Adjustable Contemporary Versatile T or L Shaped Furniture Leg, 3 15/16 in (100 mm), Dark Brown (205100060)
- FLASH FURNITURE BurgundySide Reception Chair, 26"L36"H, Padded, LeatherSeat, ContemporarySeries (BT-1404-BURG-GG)
- FLASH FURNITURE Mesh Task Chair, 15-1/2" to 19-1/2", Fixed Arms, Black (WA-3074-BK-A-GG)
- FLASH FURNITURE Mesh Task Chair, Gray (LF-118P-T-GY-GG)
- FLASH FURNITURE Contemporary Chair, 18" to 23", Black (DS-512B-BK-GG)
- FLASH FURNITURE Leather Task Chair, 17-1/2" to 22-1/2", Loop Arms, Black (BT-688-BK-GG)
- FLASH FURNITURE Low Back Designer Armless Black Swivel Task Chair (DS-512B-BK-BK-GG)
- FLASH FURNITURE Mesh Task Chair, Black (LF-118P-T-BK-GG)
- FLASH FURNITURE Contemporary Chair, 20-1/4" to 25-3/4", Black (LF-214-BLK-GG)
- Flash Furniture Office Chairs