Shop All Task Chairs
Flash Furniture
Vinyl Contemporary Chair, 16-3/4" to 21-3/4, Pink
Mfr # GO-1691-1-PINK-GG
Zoro # G3620272
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Contemporary Chair
- Seat Material Vinyl
- Seat Height Range 16-3/4" to 21-3/4
- Caster Type Dual Wheel
- Overall Height 38-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # GO-1691-1-PINK-GG
- Zoro # G3620272
- UPC # 847254016674
- Country of Origin China
- Category Task Chairs
Dimensions
Seat Height Range | 16-3/4" to 21-3/4 |
Overall Height | 38-3/4" |
Details
Office Chair Style | Contemporary Chair |
Seat Material | Vinyl |
Caster Type | Dual Wheel |
Weight Capacity | 250 lb. |
Frame Material | Plastic |
Color | Pink |
Material | Vinyl, Nylon |
Style | Task Chair |
Description
Pink Mid-Back Task Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADIROFFICE Wood Stand-up Podium Lectern, Mahogany (ADI661-01)
- MITYLITE Black Plactic Stacking Chair, Chrome Sled Base (SUPERSTACKER)
- CORTECH Rocking Chair, 45" L 40" H, Radial Series (146484SB)
- OFFICESOURCE 24.40''W25.00''L39.56''H (11789FBK)
- FLASH FURNITURE Mesh Contemporary Chair, 17-1/4" to 22", Fixed Arms, Black (LF-W-118A-BK-GG)
- FLASH FURNITURE Mesh Task Chair, 22-, Adjustable, Back, Seat: Blue; Frame: Gray (H-8369F-BL-GG)
- FLASH FURNITURE Task Chair, 18" to 22", Fixed Arms, Green (H-8369F-GN-GG)
- FLASH FURNITURE Task Chair, 17-1/4" to 21", Turquoise (H-2376-F-TUR-GG)
- FLASH FURNITURE Contemporary Chair, 18", Orange (LF-7-07C-ORNG-GG)
- FLASH FURNITURE Leather Task Chair, 22 1/4-, No Arm, Back, Seat, Frame: Black (GO-1574-BK-GG)
- WE'RE IT Mesh it, Zapp Series Mesh Task Chair Seat Slide, Lumbar, Adjustable Arms/Back, Red Seat/Black Frame (MI1522-RED)
- Flash Furniture Task Chairs