Shop All Task Chairs
Flash Furniture
Vinyl Contemporary Chair, 16-3/4" to 21-3/4, Orange
Mfr # GO-1691-1-ORG-GG
Zoro # G3619837
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Contemporary Chair
- Seat Material Vinyl
- Seat Color Orange
- Seat Height Range 16-3/4" to 21-3/4
- Caster Type Dual Wheel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # GO-1691-1-ORG-GG
- Zoro # G3619837
- UPC # 847254016681
- Country of Origin China
- Category Task Chairs
Dimensions
Seat Height Range | 16-3/4" to 21-3/4 |
Overall Height | 38-3/4" |
Details
Office Chair Style | Contemporary Chair |
Seat Material | Vinyl |
Seat Color | Orange |
Caster Type | Dual Wheel |
Color | Orange |
Frame Material | Plastic |
Weight Capacity | 250 lb. |
Material | Vinyl, Nylon |
Style | Mid Back Task Chair |
Description
Orange Mid-Back Task Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOORTEX Chair Mat 60"x118", Rectangular Shape, Clear, for Hard Floor (FR1215030019ER)
- FLASH FURNITURE Leather Contemporary Chair, 18" to 22", Adjustable Arms, Black LeatherSoft/Mesh (LF-W42B-L-GG)
- KEYSTONE FABRICS Exterior Sun Shade, Caribbean, 72in W, Pole (E70.68.50)
- MONARCH SPECIALTIES Bench, Entryway, Hallway, Storage, 42" Rectangular, Metal, Laminate, Grey, Black, Contemporary (I 4500)
- FLASH FURNITURE Vinyl Contemporary Chair, 16-3/4" to 21-3/4, Black (GO-1691-1-BK-GG)
- FLASH FURNITURE Vinyl Contemporary Chair, 16-3/4" to 21-3/4, Blue (GO-1691-1-BLUE-GG)
- FLASH FURNITURE Task Chair, 17-1/4" to 21", Turquoise (H-2376-F-TUR-GG)
- FLASH FURNITURE Task Chair, 17-1/4" to 21", Black (H-2376-F-BK-GG)
- FLASH FURNITURE Mesh Task Chair, 17-1/4" to 21", Fixed Arms, Navy (H-2376-F-NAVY-ARMS-GG)
- FLASH FURNITURE Mesh Task Chair, 22-, Adjustable, Back, Seat: Blue; Frame: Gray (H-8369F-BL-GG)
- HON Task Chair, Black (H5705.SB11.T)
- Flash Furniture Office Chairs