Shop All Bar Height Stools
Flash Furniture
Vertical Stool, Blk/Natural, Blk Vnyl Sea
Mfr # XU-DG-60618B-WAL-BLKV-GG
Zoro # G3642331
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Type Plastic Glides
- Seat Height Range 30-1/2"
- Weight Capacity 500 lb.
- Frame Material Metal
- Backrest Vertical Slat Back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-DG-60618B-WAL-BLKV-GG
- Zoro # G3642331
- UPC # 889142077602
- Country of Origin China
- Category Bar Height Stools
Dimensions
Seat Height Range | 30-1/2" |
Details
Caster Type | Plastic Glides |
Weight Capacity | 500 lb. |
Frame Material | Metal |
Backrest | Vertical Slat Back |
Seat Material | Vinyl |
Color | Walnut |
Material | Foam |
Item | Vertical Stool,Blk/Natural,Blk Vnyl Seat |
Finish | Powder-Coated |
Description
Vertical Stool,Blk/Natural,Blk Vnyl Seat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 14-1/2" Analog Wall Clock, Black (67800603)
- FLASH FURNITURE Folding Chair, Metal, Gray (HF3-MC-309AS-GY-GG)
- HIRSH 42" W 5 Drawer Lateral File Cabinet, Putty, Letter (17648)
- ACHIM IMPORTING Achim OMPN84BH06 Ombre Window Curtain Panel - 50 x 84 in. - Blush (OMPN84BH06)
- FLASH FURNITURE NaturalWhite PE Rattan Stacking Paris Stool, 2PK (2-SDA-AD642001-F-CS-NATWH-LTNAT-GG)
- FLASH FURNITURE Lila Indoor-Outdoor PE Rattan Restaurant Barstool w/Blk Steel Frame and Footrest, Medium Brwn, 2PK (2-SDA-AD632032R-DK-BN-GG)
- FLASH FURNITURE 4 Pack 18 Inch Red Metal Stool (ET-BT3503-18-RED-GG)
- FLASH FURNITURE Gray Vinyl Seat Barstool with Walnut Wood Back (XU-DG6V6GYV-WAL-GG)
- FLASH FURNITURE Black Leather Barstool (DS-8111-BLK-GG)
- FLASH FURNITURE Distressed Black Metal Stool (4-ET-3534-24-BK-GG)
- MANHATTAN COMFORT Ritz Barstool in Black and Dark Walnut (Set of 2) (2-BS013-BK)
- Flash Furniture Bar Height Stools