Shop All Bar Height Stools
Flash Furniture
Vertical Stool, Black/Cherry, Black Seat
Mfr # XU-DG-60618B-CHY-BLKV-GG
Zoro # G3642167
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Cherry
- Caster Type Plastic Glides
- Seat Height Range 30-1/2"
- Weight Capacity 500 lb.
- Material Steel, Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-DG-60618B-CHY-BLKV-GG
- Zoro # G3642167
- UPC # 889142077589
- Country of Origin China
- Category Bar Height Stools
Dimensions
Seat Height Range | 30-1/2" |
Details
Color | Cherry |
Caster Type | Plastic Glides |
Weight Capacity | 500 lb. |
Material | Steel, Foam |
Frame Material | Metal |
Finish | Powder-Coated |
Backrest | Vertical Back |
Seat Material | Vinyl |
Item | Vertical Stool,Black/Cherry,Black Seat |
Description
Vertical Stool,Black/Cherry,Black Seat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Round IndestrucTable® Classic Folding Table, Platinum Granite - 24" Round, 29" H, Platinum (65493)
- KASON Curtain Kit, 38" x 84", 0.06" Thick, 6"Wide (402LA6063884)
- REGENCY Rectangle Kobe Training Tables, 60 X 24 X 29, Wood, Metal Top, Grey (MKTRCT6024GY)
- HASTINGS HOME Hastings Home Handcrafted 20 inch Tall Decorative Classic Floor Bamboo Vase for Plants (Black) (912835JYV)
- FLASH FURNITURE Swivel Barstool, Mtl, Crown Back, Blk Seat (YB-Y-J909-KD-GG)
- FLASH FURNITURE 30" Yellow Metal Stool-Teak Poly Seat (CH-31320-30-YL-PL2T-GG)
- FLASH FURNITURE Nichola Classic Open Back Swivel Pub Barstool w/Wood Frame & LeatherSoft Seat, Antique Oak/Black (ES-NT2-29-OAK-GG)
- FLASH FURNITURE Restaurant Stool, Vertical Back, Blk Seat (XU-DG-6R6B-VRT-BAR-BLKV-GG)
- FLASH FURNITURE Backless Stool, Cappuccino, 29", Caster Type: Glides (TA-68829-CA-GG)
- FLASH FURNITURE Swivel Batstool, X Back, Cherry Seat (XU-6F8B-XSWVL-CHYW-GG)
- FLASH FURNITURE 30" Red Metal Stool-Red Poly Seat (CH-31320-30-RED-PL2R-GG)
- Flash Furniture Bar Height Stools