Vega Cabinet Organizer w/Two Magnetic Close Doors, In-Cabinet Adjust Shlf, and Upper Opn Shelf, Gry
Mfr # FS-VEGA-BATH-4-GY-GG
Zoro # G811222155
Key Features
- Body Material Engineered Wood, Metal
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # FS-VEGA-BATH-4-GY-GG
- Zoro # G811222155
- UPC # 889142955559
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Width (In.) | 24" |
Height (In.) | 12" |
Details
Body Material | Engineered Wood, Metal |
Color | Gray |
Description
Style and practicality align beautifully in this bathroom floor storage cabinet organizer. Maximize your capacity when you store your room's essentials with this chic space saver. This is the perfect choice for small spaces and adapts to any room in your home. Make a statement by showing off this freestanding cabinet organizer built from premium materials, including sturdy engineered wood with premium metal hinges and door handle that will remind everyone that you take your dcor seriously. The fashionable, modern look boasts clean lines for a timeless design. Behind the cabinet doors of this storage cabinet organizer is an adjustable shelf and the doors feature magnetic closures so you can store your items with confidence. The addition of an upper open display shelf doubles as extra storage space or as the perfect display platform for your decor. Each shelf holds up to 55 lbs. static weight and the plastic foot pads on the bottom are engineered to protect your floors. Assembly is quick and easy, typically taking under 60 minutes and maintenance only requires a damp cloth. Organizing your space with flair and efficiency has never been easier.
- •Modern Bathroom Storage Cabinet Organizer
- •Gray
- •Space-Saving Design Perfect for Small Spaces Throughout the Home
- •Constructed with Sturdy Engineered Wood with Premium Metal Hinges and Door Handles
- •Adjustable In-Cabinet and Upper Display Shelves Hold 55 lbs. Static Weight Each
- •Double Cabinet Doors with Magnetic Closures
- •Plastic Foot Pads to Protect Your Floors
- •Assembles Easily in Under 60 Minutes
- •Wipe Clean with Damp Cloth
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER 3/8" MNPT x 3" TBE Brass Pipe Nipple Sch 40 (4385010840)
- EEMAX Heating Element, Bare Wire, 240V, 9500W (EX630)
- RON-VIK Filter Screen, 1-1/2", Stainless Steel (5730340)
- HOMEPLUS+ 90 DEGREE ELBOW 1/4in. FPT (6JC120910711013)
- FLASH FURNITURE Vega Bathroom Storage Cabinet Organizer w/Magnetic Closure Door, In-Cabinet Adjustable Shelf (FS-VEGA-BATH-3-GY-GG)
- FLASH FURNITURE Vega Cabinet Organizer w/Magnetic Closure Door, In-Cabinet Adjust Shelf, and Upper Open Shelf, Wht (FS-VEGA-BATH-3-WH-GG)
- JAMES MARTIN VANITIES Addison 15in D Grand Tower Hutch - Left, Mid-Century Acacia (E444-H15L-MCA)
- BASICWISE Standing Bathroom Linen Tower Storage Cabinet, White (QI003552.W)
- KOHLER Jute 30" Wall-Hung Bathroom Vanity Ca (99541-R-1WT)
- KETCHAM 18" x 24" Stainless Steel Recessed Mounted SS Framed Medicine Cabinet (174SS)
- ZENITH FRAMELESS BIVIEW LED ALUMINUM MEDICINE CABINET, RIGHT HINGE (EMRA1824LR)
- Flash Furniture Bathroom Cabinets