Flash Furniture

Vega Cabinet Organizer w/Magnetic Closure Door, In-Cabinet Adjust Shelf, and Upper Open Shelf, Wht


product price: $66.15
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Body Material Engineered Wood, Metal
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width (In.) 15"
Height (In.) 11.5"

Details

Body Material Engineered Wood, Metal
Color White

Description

Style and practicality align beautifully in this bathroom floor storage cabinet organizer. Maximize your capacity when you store your room's essentials with this chic space saver. This is the perfect choice for small spaces and adapts to any room in your home. Make a statement by showing off this freestanding cabinet organizer built from premium materials, including sturdy engineered wood with premium metal hinges and door handle that will remind everyone that you take your dcor seriously. The fashionable, modern look boasts clean lines for a timeless design. Behind the cabinet door of this storage cabinet organizer is an adjustable shelf and the door features a magnetic closure so you can store your items with confidence. The addition of an upper open display shelf doubles as extra storage space or as the perfect display platform for your decor. Each shelf holds up to 55 lbs. static weight and the plastic foot pads on the bottom are engineered to protect your floors. Assembly is quick and easy, typically taking under 60 minutes and maintenance only requires a damp cloth. Organizing your space with flair and efficiency has never been easier.


  • •Modern Freestanding Bathroom Storage Cabinet Organizer
  • •White
  • •Space-Saving Design Perfect for Small Spaces Throughout the Home
  • •Constructed with Sturdy Engineered Wood with Premium Metal Hinges and Door Handle
  • •Adjustable In-Cabinet and Upper Display Shelves Hold 55 lbs. Static Weight Each
  • •Single Cabinet Door with Magnetic Closure
  • •Plastic Foot Pads to Protect Your Floors
  • •Assembles Easily in Under 60 Minutes
  • •Wipe Clean with Damp Cloth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.