Vega 42-in. Bathroom Vanity w/Sink w/Soft Close Doors, Open Shelf/3 Drawers, Carrara Marble, Gry/Wht
Mfr # FS-VEGA42-GY-GG
Zoro # G709577367
Key Features
- Length 19
- Width 42
- Material Ceramic, Medium Density Fiberboard, Stone
- Weight 62
- Color Gray
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # FS-VEGA42-GY-GG
- Zoro # G709577367
- UPC # 196861105982
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Length | 19 |
Width | 42 |
Details
Material | Ceramic, Medium Density Fiberboard, Stone |
Weight | 62 |
Color | Gray |
Description
Next to the kitchen, a bathroom upgrade can be the most expensive remodel you will do so if you need a new look, but a total overhaul is not in the budget, this bathroom vanity with sink is the perfect high impact solution. Featuring a stunning Carrara marble finished counter top with an on-trend ceramic undermount sink atop a wooden storage cabinet, available in multiple finishes and boasting gorgeous metal handles, this vanity and sink combo will instantly refresh your powder room. The included backsplash may be installed or if you like the minimalist look, you can choose to leave it off. Beautiful style is just the tip of the iceberg for this upmarket vanity set. Soft close doors open to reveal ample interior storage with an adjustable height shelf then close whisper quiet. A lower open storage shelf is perfect for linens or decor and the addition of 3 easy glide drawers ensures you have plenty of space for your essentials. The engineered wood cabinet will stand up to moisture and humidity, holds up to 400 lbs. static weight, and arrives with adjustable floor glides for a level surface. Best of all, your new vanity ships with the cabinet and sink already assembled. The handles are preassembled inside the cabinet and drawers to keep them pristine so just remove them an reinstall them on the outside and you are ready to go. Wipe with a damp cloth to maintain that just out of the box appearance.
- •42 Inch Contemporary Bathroom Vanity with Storage Drawers and Sink Combo
- •Elegant Gray Finish
- •Includes Cabinet, Countertop, Backsplash, and Ceramic Sink (Faucet and Drain Not Included)
- •Engineered Carrara Marble Countertop
- •Sturdy MDF Cabinet with Soft Close Doors
- •Generous Cabinet Storage with Adjustable Removable Shelf and 3 Easy Glide Drawers
- •Lower Storage Shelf
- •Hardware Comes Preassembled Inside Cabinet Remove and Reinstall Outside the Cabinet Upon Arrival
- •No Product Assembly Required, Backsplash Installation is Optional
- •Wipes Clean with a Damp Cloth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO 8220G404 120/60 110/50 Vac 1/2" (8220G404)
- ZURN Reduced Pressure Zone Backflow Preventer (112-975XL)
- JONES STEPHENS Trade Size 3/8L Flt Bibb Washer, PK25 (J40168)
- LEGEND VALVE 1-1/2" X 3" BLACK NIPPLE (355-144E)
- FLASH FURNITURE Vega 24-in. Bathroom Vanity w/Sink Combo w/Soft Close Doors and Open Shelf, Carrara Marble, Wht/Wht (FS-VEGA24-WH-GG)
- CAMBRIDGE PLUMBING Complete 72" Gray Vanity Set with Brushed Nickel Plumbing (8119XLG-BN)
- RSI Richmond 18-1/2x 16-1/4in. D Bath Vanity in Oak with Cultured Marble Vanity Top in White with Basin (C14018A)
- LEGION FURNITURE 18 in. Sink Vanity, Vouge Green (WLF9218-VG)
- LEGION FURNITURE Legion Furniture WLF6022-W 30 in. SINK VANITY WITHOUT FAUCET (WLF6022-W)
- COMFORTCORRECT Bellaterra Home Double Sink VanityWalnut 82.7 in. (CO621108)
- INNOCI-USA San Nicolas 30 in. W Freestanding Stainless Steel Vanity Set in Black with Sink and Mirror (98300185)
- Flash Furniture Bathroom Vanities with Tops