Vega 24-in. Bathroom Vanity w/Sink Combo w/Soft Close Doors and Open Shelf, Carrara Marble, Brwn/Wht
Mfr # FS-VEGA24-BR-GG
Zoro # G109577356
Key Features
- Length 19
- Width 24
- Material Ceramic, Medium Density Fiberboard, Stone
- Weight 44
- Color Brown
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # FS-VEGA24-BR-GG
- Zoro # G109577356
- UPC # 196861105883
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Length | 19 |
Width | 24 |
Details
Material | Ceramic, Medium Density Fiberboard, Stone |
Weight | 44 |
Color | Brown |
Description
Next to the kitchen, a bathroom upgrade can be the most expensive remodel you will do so if you need a new look, but a total overhaul is not in the budget, this bathroom vanity with sink is the perfect high impact solution. Featuring a stunning Carrara marble finished counter top with an on-trend ceramic undermount sink atop a wooden storage cabinet, available in multiple finishes and boasting gorgeous metal handles, this vanity and sink combo will instantly refresh your powder room. The included backsplash may be installed or if you like the minimalist look, you can choose to leave it off. Beautiful style is just the tip of the iceberg for this upmarket vanity set. Soft close doors open to reveal ample interior storage with an adjustable height shelf then close whisper quiet. A lower open storage shelf is perfect for linens or decor to showcase your personal style. The engineered wood cabinet will stand up to moisture and humidity, holds up to 400 lbs. static weight, and arrives with adjustable floor glides for a level surface. Best of all, your new vanity ships in one box with the cabinet and sink already assembled. The handles are preassembled inside the cabinet to keep them pristine so just remove them an reinstall them on the outside of the doors and you are ready to go. Wipe with a damp cloth to maintain that just out of the box appearance.
- •24 Inch Contemporary Bathroom Vanity with Sink Combo
- •Elegant Brown Finish
- •Includes Cabinet, Countertop, Backsplash, and Ceramic Sink (Faucet and Drain Not Included)
- •Engineered Carrara Marble Countertop
- •Sturdy MDF Cabinet with Soft Close Doors
- •Generous Cabinet Storage with Adjustable Removable Shelf
- •Lower Storage Shelf
- •Hardware Comes Preassembled Inside Cabinet Remove and Reinstall Outside the Cabinet Upon Arrival
- •No Product Assembly Required, Backsplash Installation is Optional
- •Wipes Clean with a Damp Cloth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 1/2" Dia x 24" L 321 SS Flexible Metal Hose (G050SHXJ240)
- KOHLER Classic Elongated 1.28 GPF Chair Height Toilet (3816-96)
- SLOAN Cover Solis Ebv309A Solis Sf Btn Win / Cover Assembly Rep (0325309)
- ZORO SELECT PVC Female Adapter Reducing Tee, Insert x Insert x FNPT, 1 1/4 in x 1 1/4 in x 1 in Pipe Size (1402168)
- KOHLER 30 in. Bathroom Vanity Cabinet With Sink And Quartz Top in White (35019-0)
- LAVIVA Alto 30, White Cabinet & White Carrara Countertop (313SMR-30W-WC)
- CAHABA Juniper 48" Vanity Dove Gray, Culture (CA101014)
- MANHATTAN COMFORT Modern Vanity with Sink for Bathroom and Sink Use (VS-3603-WH)
- LEGION FURNITURE Legion Furniture WLF9024-W 24 in. KD White Sink Vanity (WLF9024-W)
- DEPOT E-SHOP Dustin Free Standing Sink Cabinet, White (DE-MLB5587)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- Flash Furniture Bathroom Vanities with Tops