Shop All Waiting Room & Guest Chairs
This Product is Discontinued
Flash Furniture
Upholstered Sofa, 30-1/2"L35"H, Rounded, LeatherSeat, ContemporarySeries (Discontinued)
Mfr # SL-SF919-3-BRN-GG
Zoro # G1242392
Free Shipping & Returns
This Product is Discontinued
Key Features
- Arm Style Rounded
- Seat Material Leather
- Overall Height 35"
- Overall Depth 30-1/2"
- Back Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # SL-SF919-3-BRN-GG
- Zoro # G1242392
- UPC # 889142499473
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 35" |
Overall Depth | 30-1/2" |
Width | 71-1/2" |
Details
Item | Upholstered Sofa |
Arm Style | Rounded |
Seat Material | Leather |
Back Color | Brown |
Back Material | Leather |
Frame Material | Plastic |
Backrest | Loose Back |
Color | Brown LeatherSoft |
Series | Contemporary |
Material | Back, Seat: Leather/Faux Leather |
Style | Sofa |
Description
Candler Park Brown Leather Sofa
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.