Shop All Bed Frames
Flash Furniture
Twin XL Adjustable Bed Base-Wireless Remote
Mfr # AL-DM0201-TXL-GG
Zoro # G405369624
Free Shipping & Returns
$527.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Plywood, Polyester, Polyethylene, Steel
- Overall Height 14.25
- Overall Width 38
- Overall Length 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # AL-DM0201-TXL-GG
- Zoro # G405369624
- UPC # 840196342566
- Country of Origin Viet Nam
- Category Bed Frames
Dimensions
Overall Height | 14.25 |
Overall Width | 38 |
Overall Length | 80 |
Details
Color | Black |
Material | Plywood, Polyester, Polyethylene, Steel |
Weight Capacity | 800 |
Description
Custom comfort is now within reach with this motorized, adjustable bed base available in twin XL, full, and queen as well as a split king that requires 2 twin XL mattresses and can be synced to a single remote or remain separate for individual customization.The wireless remote has anti-snore and zero gravity options already preset or you can raise the headboard from 0° - 57° and the footboard from 0° - 40° independently to find that oh so cozy spot that may elude you in a normal bed. Once you find your perfect elevation, press the memory button to retain that prime sleep position. An integrated flashlight illuminates your room with the push of a button so you never have to fumble in the dark again.
Boasting a durable steel frame and wooden decking, upholstered with anti-skid cloth, the adjustable base acts like a platform bed and does not require a box spring or other type of foundation while the retention rail at the foot keeps your mattress securely in place. All sizes of this bed frame hold up to 800 lbs. static weight and feature adjustable legs for 3 different height options. Assembly takes less than 30 minutes with the included step-by-step illustrated instructions so you can be living your best sleep in no time.
Boasting a durable steel frame and wooden decking, upholstered with anti-skid cloth, the adjustable base acts like a platform bed and does not require a box spring or other type of foundation while the retention rail at the foot keeps your mattress securely in place. All sizes of this bed frame hold up to 800 lbs. static weight and feature adjustable legs for 3 different height options. Assembly takes less than 30 minutes with the included step-by-step illustrated instructions so you can be living your best sleep in no time.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Leather Task Chair, 17-1/2" to 21-1/2", Black (GO-1004-BK-LEA-GG)
- KENNEY MFG Medium Weight PEVA Shower Curtain Liner, 70" W x 72" H, Clear (KN61443)
- NEARLY NATURAL 4 ft. Lavender Topiary Silk Tree (5332)
- SHEPHERD HARDWARE Shepherd 3/4 In. Hi-Tip Rubber Furniture Leg Tip (3212)
- FLASH FURNITURE Queen Gray Wash Herringbone Adjustable Headboard (MG-97881-QHB-Q-GRWSH-GG)
- FLASH FURNITURE Bedford Headboard, Twin Size, Navy Fabric (HG-HB1704-T-N-GG)
- FLASH FURNITURE Beige Queen Platform Bed with Tufted Headboard (YK-1077-BEIGE-Q-GG)
- FLASH FURNITURE 14" queen Metal Platform Bed Frame/Steel Slats (XU-BD10001-Q-GG)
- FLASH FURNITURE Platform Bed, Riverdale, Queen, Black (HG-39-GG)
- FLASH FURNITURE Platform Bed, Riverdale, Full, Dark Gray (HG-46-GG)
- MANTUA Bed Base, Metal, King Size, 10" H, Black (J10MB66 BC)
- Flash Furniture Bed Frames