Shop All Bed Frames
Flash Furniture
Twin Size Lt Gray Fabric Platform Bed & Mattress
Mfr # HG-BM10-41-GG
Zoro # G304845731
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$523.99
Free 30-Day Returns
Key Features
- Color Light Gray
- Material Fabric, Felt, Foam, Metal, Plywood, Polyester
- Overall Height 48
- Overall Width 46.75
- Overall Length 81.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # HG-BM10-41-GG
- Zoro # G304845731
- UPC # 889142918813
- Country of Origin China
- Category Bed Frames
Dimensions
Overall Height | 48 |
Overall Width | 46.75 |
Overall Length | 81.5 |
Details
Color | Light Gray |
Material | Fabric, Felt, Foam, Metal, Plywood, Polyester |
Weight Capacity | 121 |
Description
Look no further, you've found the bed of your dreams at a price no one will believe. This gorgeous platform bed will keep your bedroom looking fresh for years. This beauty is adorned by nailhead trimming on the protruding sides and has a button tufted panel headboard. The headboard has a decent amount of height to prop yourself up against it. No footboard means you have easy access to make up your bed. The low base frame provides you with an open concept feel. Settle in for a peaceful night of resting atop the pocket spring mattress supported by 14 wooden slats that are designed to support the mattress without the use of a box spring. The 10" pocket spring mattress provides superior motion isolation and supports the contours of your body. The interior make-up consists of pocket spring coils and CertiPUR-US Certified foam. The mattress instantly starts expanding once you cut the plastic and will return to its original shape in 48 to 72 hours. You deserve a job well done for selecting such a breathtaking bed that will give your space the uplift that you've been yearning for.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALI CABANA Towels - Grey , 4PK (CALICABANA-GRY)
- FLASH FURNITURE Distressed Medallion Area Rug - 8' x 10' - Gray Multi Polyester (RC-EG-202101-02-810-GR-GG)
- BLUM Lateral Stabilizer >24in Drawers for 563/569 Series Tandem Slides (ZST.686TU01)
- KEE/ZENG Square Gray Table w/4 Blue Chairs, Square, 42", 42" W, 29" H, Gray (TB4242GYBPBK44BE)
- FLASH FURNITURE Bristol Metal Tufted Upholstered Queen Size Headboard in Black Fabric (HG-HB1725-Q-BK-GG)
- FLASH FURNITURE Platform Bed, Tribeca, King, Dark Gray (HG-32-GG)
- FLASH FURNITURE Platform Bed Set, Tribeca, Queen, Black (HG-BM-23-GG)
- FLASH FURNITURE Twin Size Black Fabric Platform Bed & Mattress (HG-BM10-37-GG)
- FLASH FURNITURE Walnut Queen Size Solid Wood Platform Bed (YKC-1090-Q-WAL-GG)
- FLASH FURNITURE Platform Bed Set, Riverdale, King, Gray (HG-BM-44-GG)
- FLASH FURNITURE King Adjustable Bed Base-Wireless Remote (AL-DM0201-K-GG)
- Flash Furniture Beds and Mattresses