Shop All Bed Frames
Flash Furniture
Twin Size Dk Gray Fabric Platform Bed w/ Mattress
Mfr # SL-BM10-29-GG
Zoro # G304661911
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$499.99
Free 30-Day Returns
Key Features
- Color Dark Gray
- Material Fabric, Felt, Foam, Metal, Plywood, Polyester
- Overall Height 51
- Overall Width 44.5
- Overall Length 81
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # SL-BM10-29-GG
- Zoro # G304661911
- UPC # 889142918639
- Country of Origin China
- Category Bed Frames
Dimensions
Overall Height | 51 |
Overall Width | 44.5 |
Overall Length | 81 |
Details
Color | Dark Gray |
Material | Fabric, Felt, Foam, Metal, Plywood, Polyester |
Weight Capacity | 500 |
Weight | 142 |
Description
Retreat in style with this modern, low profile platform bed with button tufting and embedded outline designed headboard. This upholstered bed frame has just enough character to enhance the look in your bedroom. The low frame will keep the bedroom feeling open and allow easy access to making up your bed. The frame features a center support leg and 15 wooden slats that are designed to support your mattress without the use of a box spring. The 10" pocket spring mattress provides superior motion isolation and supports the contours of your body. The interior make-up consists of pocket spring coils and CertiPUR-US Certified foam. The mattress instantly starts expanding once you cut the plastic and will return to its original shape in 48 to 72 hours. Get a wonderful night's rest on this platform bed and mattress set.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Universal Economy Bookends, 9"H, Black, PK2 (UNV54091)
- ES ROBBINS Chair Mat 46"x60", Rectangular Shape, Clear, for Carpet (128371)
- KASON Safeguard Strike, 1-3/4" to 2-1/2" Offset (10056005005)
- BEVCO Maintenance Repair Stool w/ tool tray, 20-27" Seat ht. (3357)
- FLASH FURNITURE 14 Inch Twin Metal Platform Bed Frame/Steel Slats (XU-BD10001-T-GG)
- FLASH FURNITURE Platform Bed Set, Tribeca, Queen, Black (HG-BM-23-GG)
- FLASH FURNITURE Headboard, Queen Size, Black Vinyl (HG-HB1705-Q-BK-GG)
- FLASH FURNITURE Platform Bed, Riverdale, Queen, Black (HG-39-GG)
- FLASH FURNITURE White Full Loft Bed Frame with Desk and Ladder (MH-LBD5-WH-F-GG)
- FLASH FURNITURE Queen Tufted Metal Headboard in Dark Gray Fabric (HG-HB1725-Q-DG-GG)
- BETTER HOME Maximo Metal & Wood Platform Twin Size Bed Frame Brown Oak (MAXIMO-33)
- Flash Furniture Beds and Mattresses